Buy more than* S$200* and get FREE SHIPPING

Wood Hammer

5.00 (1)
2014 TRUSCO Published Page
2-0724
Type
Standard
Material
Head: oak, Handle: oak
...see all>
Product Options
ADD TO CART
Head Length (mm) Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 36 165 300 404-9322 1PC 1 MKHN-0036 48899566 11.99 SGD
In stock
120 42 215 300 404-9331 1PC 1 MKHN-0042 48899575 12.99 SGD
In stock
175 90 1140 450 404-9357 1PC 1 MKHN-0090 48899593 56.99 SGD
In stock
175 75 790 450 404-9349 1PC 1 MKHN-0075 48899584 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gate removal of automobile parts
5
From Japan
On 2016-04-21 15:09:32
The shape of the head was able to work well without hitting the head to the body just well.
This review is about item#48899566.

Related Products