Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Snips

Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0712
2014 TRUSCO Published Page
2-0685
Cutting Ability (mm) Copper Plate
0.8
Cutting Ability (mm) Iron Plate
0.6
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
0.5
Cutting Capability (mm)
0.6
Type
For stainless steel plate
Material (Body)
Very mild steel SAE1006
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Length (mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Length (mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
404-9195 47 0.61 260 1PCC 1 HSTS-0424 48899803 209.99 SGD
In stock
404-9209 50 0.69 290 1PCC 1 HSTS-0427 48899812 229.99 SGD
In stock
404-9217 52 0.82 320 1PCC 1 HSTS-0430 48899821 249.99 SGD
In stock
ADD TO CART

Related Products