Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gripper

5.00 (1)
Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0712
2014 TRUSCO Published Page
2-0685
Cutting Ability (mm) Copper Plate
0.6
Cutting Ability (mm) Iron Plate
0.5
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
-
Cutting Capability (mm)
0.6
Blade Length (mm)
45
Type
For iron plate
Weight (g)
240
Material (Body)
Very mild steel SAE1006
Overall Length (mm)
170
TRUSCO Part Number
404-9047
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 HSTM-0218 48899733 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal construction
5
From Japan
On 2018-05-29 22:41:41
Proceed sharply with fine work. It is easy to use for cheap price. I can recommend it.
This review is about item#48899733.

Related Products