Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gripper

Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0712
2014 TRUSCO Published Page
2-0685
Cutting Ability (mm) Copper Plate
0.8
Cutting Ability (mm) Iron Plate
0.6
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
-
Cutting Capability (mm)
0.6
Type
For iron plate
Material (Body)
Very mild steel SAE1006
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 0.66 290 404-9080 1PCC 1 HSTM-0427 48899751 189.99 SGD
In stock
52 0.74 315 404-9098 1PCC 1 HSTM-0430 48899767 229.99 SGD
Shipped after 2018-06-25
47 0.51 260 404-9071 1PCC 1 HSTM-0424 48899742 179.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products