Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Snips

Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0712
2014 TRUSCO Published Page
2-0685
Cutting Ability (mm) Copper Plate
0.6
Cutting Ability (mm) Iron Plate
0.5
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
0.4
Cutting Capability (mm)
0.4
Blade Length (mm)
32
Type
For stainless steel plate
Weight (g)
260
Material (Body)
Very mild steel SAE1006
Overall Length (mm)
200
TRUSCO Part Number
404-9161
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 HSTS-0218 48899794 139.90 SGD
In stock
ADD TO CART

Related Products