Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Snips

Purpose
Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing, Scissors for sheet metal processing
2015 Trusco Published Pages
2 0712
2014 TRUSCO Published Page
2-0685
Cutting Ability (mm) Copper Plate
0.8
Cutting Ability (mm) Iron Plate
0.6
Materials (Blade)
Hitachi Yasugi steel blue paper
Stainless Plate Cutting Capacity (mm)
0.5
Cutting Capability (mm)
0.6
Type
For stainless steel plate
Material (Body)
Very mild steel SAE1006
...see all>
Product Options
ADD TO CART
Blade Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 0.52 250 404-9225 1PCC 1 HSTS-0524 48899837 209.99 SGD
In stock
48 0.67 290 404-9233 1PCC 1 HSTS-0527 48899846 229.99 SGD
In stock
ADD TO CART

Related Products