Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sponge Buff Phi125

4.67 (3)
2014 TRUSCO Published Page
2-1575
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Specific 402-9259 1PC 1 PLS125F 48996473 20.99 SGD
In stock
25 Medium Eyes 402-9267 1PC 1 PLS125M 48996482 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When coating finish
5
From Japan
On 2016-11-19 08:41:07
It is used when making the coating base. Because there are irregularities than usual buffs difference in finish comes out than normal buffs. As a result, it will be fewer to redo, so we will finish the examination as soon as possible.
This review is about item#48996473.
Small scratches on the body
4
From Japan
On 2016-10-31 18:25:03
It is made firmly for the reason that the price is cheap, it seems that it can be used enough.
This review is about item#48996473.
Use of painted surface finish
5
From Japan
On 2014-08-13 00:01:32
Since it was stated as detailed, sponge solidly peeled off the painted surface besides using it for mirror finish. This product was not a mirror finish, it was a sponge to drop the roughness of the painted surface one before. After painting, when polishing with 3000 compound in another unspoiled part it became flat in a blink of an eye. In the 9000 compound, a mirror finish was given using another fine soft sponge. Since Sponge Puff Φ 125 is a solid build, it will be available for a while. I am thinking about brushing in a stainless steel bathtub as well.
This review is about item#48996482.

Related Products