Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

3.67 (3)
Purpose
For cutting metal and SUS such as cylindrical bar, angle, steel material etc.
2014 TRUSCO Published Page
2-1652
Hardness
S
Abrasive Material
AZ
Grain Size
36
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Hole Diameter (mm) Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Hole Diameter (mm) Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 405-0118 15 1.2 105 13000 1Pack(10Sheet) 1 RC-100TS 48996491 17.84 SGD
Shipped after 2017-05-29
408 405-0142 25.4 2.5 305 4400 1Box(10Sheet) 1 RC-305TS 48996525 46.69 SGD
Shipped after 2017-05-29
168 405-0134 22 1.5 180 8500 1Box(10Sheet) 1 RC-180TS 48996516 42.51 SGD
Shipped after 2017-05-29
580 405-0151 25.4 2.8 355 3800 1Box(10Sheet) 1 RC-355TS 48996534 61.95 SGD
Shipped after 2017-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Angle steel cutting
1
From Japan
On 2016-06-25 21:31:21
I purchased Look at the reviews are really disappointed to see with. Too early to cut off the decreases in slow Wari it is. And the terrible smell that above all come out during the cutting. Dust is also amazing. Feelings will be worse. All that was used is enough complain align the mouth. I will no longer buy, I think that really is a good improved way.
Steel cutting
5
From Japan
On 2015-10-13 20:01:54
Sharpness is different dramatically than those of cheap goods.
This review is about item#48996491.
Iron pipe, light iron cutting.
5
From Japan
On 2015-03-09 15:10:55
I am satisfied with stable sharpness and price.

Related Products