Buy more than* S$200* and get FREE SHIPPING

Round Hand Brush

3.00 (1)
Hair Thinness (mm)
0.5
Width (mm)
100
Length (mm)
100
Trim Length (mm)
40
Weight (g)
165
...see all
Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red - 397-1171 1PC 1 CL614-000X-MB-R 48900862 26.19 SGD
White - 397-1180 1PC 1 CL614-000X-MB-W 48900871 29.04 SGD
Yellow - 397-1198 1PC 1 CL614-000X-MB-Y 48900887 25.98 SGD
Green - 397-1163 1PC 1 CL614-000X-MB-G 48900853 25.98 SGD
Blue 90 397-1155 1PC 1 CL614-000X-MB-BL 48900844 25.77 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For washing dishes in food factory
3
From Japan
On 2017-04-15 14:51:57
It is lightweight and compact so it is easy to use. The price is also compact, but it was better if the hair was difficult to get out a little more.
This review is about item#48900853.

Related Products