Buy more than* S$200* and get FREE SHIPPING

Slim Brush

5.00 (1)
2014 TRUSCO Published Page
3-0959
Hair Thinness (mm)
0.4
Width (mm)
20
Length (mm)
350
Trim Length (mm)
25
Weight (g)
70
...see all>
Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 40 397-1201 1PC 1 CL615-000U-MB-BL 48900896 17.99 SGD
In stock
Red 40 397-1228 1PC 1 CL615-000U-MB-R 48900914 17.99 SGD
In stock
White 40 397-1236 1PC 1 CL615-000U-MB-W 48900923 12.99 SGD
Shipped after 2018-05-01
Yellow 40 397-1244 1PC 1 CL615-000U-MB-Y 48900932 12.99 SGD
In stock
Green - 397-1210 1PC 1 CL615-000U-MB-G 48900905 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For food factory cleaning
5
From Japan
On 2017-06-01 15:34:02
It's strong and durable, so I love it. Because the handle part is also long, you can easily clean the parts that are hard to reach and where the posture gets worse.
This review is about item#48900896.

Related Products