Buy more than* S$200* and get FREE SHIPPING

Hard Hand Brush

4.50 (2)
Hair Thinness (mm)
0.5
Width (mm)
50
Length (mm)
180
Trim Length (mm)
25
Weight (g)
135
Thickness (mm)
50
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 397-1104 1PC 1 CL613-000X-MB-BL 48900792 18.65 SGD
In stock
Red 397-1121 1PC 1 CL613-000X-MB-R 48900817 18.65 SGD
In stock
Green 397-1112 1PC 1 CL613-000X-MB-G 48900801 18.65 SGD
In stock
Yellow 397-1147 1PC 1 CL613-000X-MB-Y 48900835 18.65 SGD
In stock
White 397-1139 1PC 1 CL613-000X-MB-W 48900826 18.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Parts cleaning of food machinery
4
From Japan
On 2016-12-24 15:31:08
It is popular in part - and easy to hold than the other company of those that had been used before.
This review is about item#48900792.
Cleaning outside of container
5
From Japan
On 2015-06-18 17:19:25
The tip of the main body is rounded and the container can not be scratched. The place where it is thin is fine, so the hardness of the brush just right for women is suitable for washing the uneven places of the bottom of the container.
This review is about item#48900801.

Related Products