Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Hand Lapper

Purpose
Grinding of carbide knives structure edge., Grinding of carbide knives structure edge.
2014 TRUSCO Published Page
2-1933
Weight (g)
29, 29
Overall Length (mm)
150, 150
Width (mm)
12, 12
Length (mm)
40, 40
Material
vitrified diamond, Vitrified diamond
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 800, 800 412-8346, 412-8346 1PC 1 VDH-800 48873203 65.99 SGD
Shipped after 2018-06-25
1.5 1200, 1200 412-8320, 412-8320 1PC 1 VDH-1200 48873185 65.99 SGD
In stock
1.5, 1.5 400, 400 412-8338, 412-8338 1PC 1 VDH-400 48873194 65.99 SGD
In stock
ADD TO CART

Related Products