Buy more than* S$200* and get FREE SHIPPING

Point Threading Tap

Purpose
Through hole processing. Work material:carbon steel, alloy steel, copper alloy, and aluminum alloy.
2014 TRUSCO Published Page
1-0286
Processing Screw
Whitworth
Tap Grade
Grade P
Material
High-speed steel (HSS)
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Nominal Dimension Overall Length (mm) TRUSCO Part Number Shank Square Part (mm) Number of Chamfered Threads Pricision Screw Length (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Nominal Dimension Overall Length (mm) TRUSCO Part Number Shank Square Part (mm) Number of Chamfered Threads Pricision Screw Length (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 7 W3/8 75 133-7092 5.5 5 Mt. P3 24 16 1PC 1 PO-3/8 48898631 19.99 SGD
In stock
5.1 6 W1/4 62 133-6967 4.5 5 mountain P3 19 20 1PC 1 PO-1/4 48898613 10.99 SGD
In stock
16.6 - W3/4 105 133-7211 - 5 mountain P4 37 - 1PC 1 PO-3/4 48898622 72.99 SGD
Shipped after 2018-01-26
6.6 6.1 W5/16 70 133-6983 5 5 mountain P3 22 - 1PC 1 PO-5/16 48898647 17.99 SGD
Shipped after 2018-01-26
10.7 9 W1/2 85 133-7131 7 5 Mt. P3 29 12 1PC 1 PO-1/2 48898604 27.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products