Buy more than* S$200* and get FREE SHIPPING

Spiral tap for aluminum material (for metric thread)

Purpose
For blind hole processing. Workpiece: Aluminum alloy, zinc die-casting, copper , brass , bronze , magnesium alloy.
Chamfer
2.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Screw Diameter Grade Nominal Dimension Pitch (mm) Manufacture'w product code Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Grade Nominal Dimension Pitch (mm) Manufacture'w product code Overall Length (mm) Shank Square Part (mm) TRUSCO Part Number Shank Diameter (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 P3 M4.0 0.7 ASHR4.0I 52 4 397-4723 5 P3 11 3.3 5 1pc 1 ALSP-M4 (M4X 0.7 2.5 mountain) 48898473 13.99 SGD
Shipped after 2018-05-28
M3 P2 M3.0 0.5 ASHQ3.0G 46 3.2 397-4715 4 P2 9 2.5 4 1pc 1 ALSP-M3 (M3X 0.5.5 mountain) 48898464 13.99 SGD
Shipped after 2018-05-28
M6 P3 M6.0 1 ASHR6.0M 62 4.5 397-4740 6 P3 15 5 6 1pc 1 ALSP-M6 (M6X1 2.5 mountain) 48898491 13.99 SGD
In stock
ADD TO CART

Related Products