Buy more than* S$200* and get FREE SHIPPING

Roll Tap

Caution
Pilot hole process affects screw precision extremely. Pay attention during pilot hole work.
Purpose
Through hole processing. Work material: iron, carbon steel.
2014 TRUSCO Published Page
1-0304
Processing Screw
Metric screw thread
Surface Processing
Oxidation treatment
Tap Grade
Class G
...see all>
Product Options
ADD TO CART
Shank Square Part (mm) Shank Diameter Ds (mm) Accuracy Class Screw Length l (mm) Dimension K(mm) Number of Chamfered Threads Pilot Hole Diameter (phi mm) Screw Length (mm) Screw Diameter Shank Diameter (phi mm) Pitch Pitch (mm) Material Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Square Part (mm) Shank Diameter Ds (mm) Accuracy Class Screw Length l (mm) Dimension K(mm) Number of Chamfered Threads Pilot Hole Diameter (phi mm) Screw Length (mm) Screw Diameter Shank Diameter (phi mm) Pitch Pitch (mm) Material Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 3 G5 8 2.5 4 Mt. 2.275 8 M2.5 3 0.45 0.45 High-speed steel (HSS-E) 46 397-5185 1PC 1 NRZ-G5-M2.5X0.45-P 48898692 11.99 SGD
In stock
2.5 3 G4 7 2.5 4 Mt. 1.8 7 M2.0 3 0.4 0.4 High-speed steel (HSS-E) 42 397-5177 1PC 1 NRZ-G4-M2X0.4-P 48898683 15.99 SGD
In stock
4.5 6 G7 - 4.5 4P - - M6.0 - 1 - High-speed tool steel (HSS-E) - 397-5266 1PC 1 NRZ-G7-M6X1-P 48898771 11.99 SGD
In stock
2.5 3 G4 6 2.5 4P 1.425 - M1.6 - 0.35 - High-speed tool steel (HSS-E) - 397-5142 1PC 1 NRZ-G4-M1.6X0.35-P 48898665 19.99 SGD
In stock
4 5 G6 - 4 4P - - M4.0 - 0.7 - High-speed tool steel (HSS-E) - 397-5223 1PC 1 NRZ-G6-M4X0.7-P 48898735 -
Discontinued
[x]
4.5 5.5 G6 - 4.5 4P - - M5.0 - 0.8 - High-speed tool steel (HSS-E) - 397-5240 1PC 1 NRZ-G6-M5X0.8-P 48898753 -
Discontinued
[x]
ADD TO CART

Related Products