Drill Chuck
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- 2015 Trusco Published Pages
- 1 0722
- 2014 TRUSCO Published Page
- 1-0678
- Connection Taper
- JT6
- Grasp Width (mm)
- 1.2-13.0
- Outer Diameter (phi mm)
- 45
- Weight (kg)
- 0.415
- Overall Length (mm)
- 77.5
- TRUSCO Part Number
- 406-9412
- Accessories
- Chuck handle
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Exchange
From Japan
On 2015-11-05 16:19:50
No problems at all
Customers Who Bought This Item Also Bought
Related Products