Buy more than* S$200* and get FREE SHIPPING

New Drill Mill Chuck

2015 Trusco Published Pages
1 0693
2014 TRUSCO Published Page
1-0651
Compatible Collet
YCC7
Grasping Diameter (mm)
0.5-7
Outer Diameter (phi mm)
16
Weight (kg)
0.15
Overall Length (mm)
115
TRUSCO Part Number
422-3039
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S16-NDC7S-115 48853341 149.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products