Buy more than* S$200* and get FREE SHIPPING

HSS Hole Saw

4.36 (14)
Purpose
Work material: thin iron plate (3.2mm or less), aluminum plate (3.2mm or less), PVC plate, resin plate, wood, FRP plate, etc.
Compatible Motor
Impact driver, driver charge (12V or more), electric drill
Blade Thickness (mm)
0.9
Effective Length (mm)
40
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 118 - 25 1PC 1 HSS-25TN 48853131 28.99 SGD
In stock
- 102 - 21 1PC 1 HSS-21TN 48853095 25.99 SGD
In stock
1-0188 138 416-8739 29 1PC 1 HSS-29TN 48853174 31.99 SGD
In stock
1-0188 86 416-8542 - 1PC 1 HSS-15TN 48853034 23.99 SGD
In stock
1-0188 190 416-8828 37 1PC 1 HSS-37TN 48853253 45.99 SGD
Shipped after 2018-02-28
1-0188 86 416-8569 - 1PC 1 HSS-16TN 48853043 23.99 SGD
In stock
1-0188 122 416-8691 26 1PC 1 HSS-26TN 48853147 28.99 SGD
In stock
1-0188 132 416-8721 28 1PC 1 HSS-28TN 48853165 31.99 SGD
In stock
1-0188 89 416-8577 - 1PC 1 HSS-17TN 48853052 23.99 SGD
In stock
1-0188 114 416-8674 24 1PC 1 HSS-24TN 48853122 25.99 SGD
In stock
1-0188 98 416-8631 20 1PC 1 HSS-20TN 48853086 25.99 SGD
In stock
1-0188 127 416-8704 27 1PC 1 HSS-27TN 48853156 28.99 SGD
In stock
1-0188 142 416-8747 30 1PC 1 HSS-30TN 48853183 31.99 SGD
In stock
1-0188 151 416-8755 31 1PC 1 HSS-31TN 48853192 33.99 SGD
In stock
1-0188 177 416-8801 35 1PC 1 HSS-35TN 48853235 37.99 SGD
In stock
1-0188 184 416-8810 36 1PC 1 HSS-36TN 48853244 37.99 SGD
In stock
1-0188 94 416-8615 19 1PC 1 HSS-19TN 48853077 23.99 SGD
In stock
1-0188 110 416-8666 23 1PC 1 HSS-23TN 48853113 25.99 SGD
In stock
1-0188 172 416-8798 34 1PC 1 HSS-34TN 48853226 34.99 SGD
In stock
1-0188 94 416-8593 18 1PC 1 HSS-18TN 48853061 23.99 SGD
In stock
1-0188 198 416-8844 38 1PC 1 HSS-38TN 48853262 45.99 SGD
In stock
1-0188 104 416-8658 22 1PC 1 HSS-22TN 48853104 25.99 SGD
In stock
1-0188 157 416-8771 32 1PC 1 HSS-32TN 48853201 33.99 SGD
In stock
1-0188 165 416-8780 33 1PC 1 HSS-33TN 48853217 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Drilling of veneers etc.
4
From Japan
On 2018-02-07 22:11:39
Spring is attached to the drill in the center, so it will make it easier to remove it after opening the hole, but I think that I do not need it. But usability is good. I have not tried it on a thick veneer, but I think that I can use it for a long time.
This review is about item#48853262.
Used for drilling two-byte material
4
From Japan
On 2018-02-02 15:10:24
I used it for about 20 drills at once, but it was able to process without changing the sharpness. I think that it is good if the chips remain in the inside, it will be better if it is better to remove them.
This review is about item#48853226.
Drilling in wood
2
From Japan
On 2017-12-18 15:13:28
Although there is no problem in sharpness, cutting chips that have entered the inside are very hard to draw out. If there is also a hole in the upper part of the drill, you can push it out with a stick etc. from above. Because only the hole on the side, I got irritated because I could not take out the cut chips completely fitted.
This review is about item#48853244.
At the time of wiring works in the narrow upper and lower walls during electrical work.
5
From Japan
On 2017-10-13 17:06:07
If the hexagonal axis can be used with SDS and the length of the shaft is around 150 mm, it can be used even in thick materials.
This review is about item#48853244.
Used to drill wood
5
From Japan
On 2017-04-20 22:44:27
I saw it by using it immediately, but I used it for a hard material, good sharpness, but for now it is using it without problems.
This review is about item#48853156.
Automatic door installation work
5
From Japan
On 2016-11-26 20:45:52
Through hole making work for wiring, it became smooth and working efficiency improved
This review is about item#48853131.
Car equipment work
5
From Japan
On 2016-08-07 16:45:31
I think that it is a good product because the sharpness is good, and the residue after cutting is also hard to remain. I would like to purchase again.
This review is about item#48853104.
Drilling work in a wooden counter
5
From Japan
On 2016-06-26 22:12:00
I bought two in spare, but I could do enough work with one. My teeth were also strong.
This review is about item#48853061.
Woodworking top board drilling
5
From Japan
On 2016-04-12 17:04:17
The sharpness was also good, and I was able to work faster. I would like to purchase items of different caliber diameters.
This review is about item#48853131.
Ceiling drilling
5
From Japan
On 2016-03-03 22:08:33
I like the design. There is no problem in performance.
This review is about item#48853034.

Related Products