Buy more than* S$200* and get FREE SHIPPING

Holesaw Center Drill

2014 TRUSCO Published Page
1-0177
Blade Diameter (phi mm)
6
Weight (g)
12
Overall Length (mm)
47
Material
High-speed steel (HSS)
TRUSCO Part Number
416-9263
Compatible
Metakoa MCS14 to 100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-6SC 48852806 7.99 SGD
Shipped after 2018-02-21
ADD TO CART

Related Products