Buy more than* S$200* and get FREE SHIPPING

7W LED Sensor Light

3.79 (19)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 5 seconds - about 5 minutes
Functions
(Ambient lights in the dark even if bright) lighting switch / day, (ambient lights only when it is dark) night
Power Cord (m)
About 3
Power
AC100V
...see all>
Product Options
ADD TO CART
Weight (g) Depth (mm) Height (mm) Width (mm) Installation Location Sensor Detection Range Bulbs Body Dimensions (Width x Depth x Height) (mm) Power Consumption Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Depth (mm) Height (mm) Width (mm) Installation Location Sensor Detection Range Bulbs Body Dimensions (Width x Depth x Height) (mm) Power Consumption Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 - - - Indoor, outdoor (rainproof type IP44) About 140 degree horizontal, about 10m 7W 76x145x165 8.5W (standby 1.5W) 1PC 1 LED-AC107 48997733 -
Discontinued
[x]
570 110 175 175 - About 140 degree about 10m horizontal 7Wx2 - 15.5W (standby 1.5W) 1PC 1 LED-AC214 48997742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 2
1 star 4
Review Rating: 3.79
19 Customer Reviews
The reviews are automatic translation.
Security lights on hand
5
From Japan
On 2016-10-14 17:16:44
Please compare the standard of brightness with the watt of the incandescent bulb
This review is about item#48997733.
Used for lighting to the parking lot at the factory during overtime work in winter
1
From Japan
On 2015-10-21 08:39:45
I bought two in November last year and it was fine as well when I used it last year but when I resume using this year, one out of two is no longer lit. Even in terms of frequency of use, it breaks too quickly. Although there was only a good review at the time of purchase, some people have written similar problems as they see now, but in the first place they doubt that there was a quality problem.
This review is about item#48997733.
Employees used for night lighting to the parking lot at home
1
From Japan
On 2015-10-09 19:53:56
I bought two in January last year. Within less than a year (about 10 months) one ceased to light. At the time of purchase there was no immediate breakdown of the review, but as you see now several reviews of the contents of the breakdown are listed. It's a pity as we purchased only good reviews. .
This review is about item#48997733.
Night lighting in the aisle
1
From Japan
On 2015-10-01 08:52:26
There are many malfunctions from the initial stage of installation, it will not turn on with malfunction even if it is less than a year, it will not be used repeatedly at all times.
This review is about item#48997742.
Lighting at the doorway
1
From Japan
On 2015-09-24 06:45:43
Although there were many malfunctions since the beginning of installation, even if there was nothing to move before less than a year, it stopped working properly, such as lighting up all night.
This review is about item#48997742.
Used as a working light in front of the entrance
5
From Japan
On 2015-08-31 19:14:15
The reaction of lighting is good, and as the lighting time is lengthened, since it lights continuously, it is easy to work and the brightness is exactly good.
This review is about item#48997742.
Mounting in the aisle from the gate to the entrance
5
From Japan
On 2015-02-28 10:40:27
It was quite small. I installed it while I was worried that the brightness was OK. It's nice ~ I can walk without anxiety I wish I could move my neck downwards a bit more
This review is about item#48997733.
Crime prevention
5
From Japan
On 2015-02-19 17:02:19
Easy to install
This review is about item#48997733.
Conservation at night workplace
5
From Japan
On 2014-12-16 13:25:06
I hope that it will be bright, but as it seems to be helping the thief's work as it is, I think I will attach a chime that seems to be sold separately.
This review is about item#48997733.
Lock office after lights out, Security
5
From Japan
On 2014-11-18 08:22:16
It is bright enough with one light, and it is saved by lighting the feet at hand
This review is about item#48997733.