Buy more than* S$200* and get FREE SHIPPING

7W LED Sensor Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 5 seconds - about 5 minutes
Installation Location
Indoor, outdoor (rainproof type IP44)
Sensor Detection Range
About 140 degree horizontal, about 10m
Bulbs
7W
Body Dimensions (Width x Depth x Height) (mm)
76x145x165
Functions
(Ambient lights in the dark even if bright) lighting switch / day, (ambient lights only when it is dark) night
Power Cord (m)
About 3
Power Consumption
8.5W (standby 1.5W)
Power
AC100V
Weight (g)
450
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-AC107 48997733 -
Discontinued
[x]
ADD TO CART