Buy more than* S$200* and get FREE SHIPPING

Tubing Cutters

5.00 (1)
Purpose
For coated copper tube
Overall Length (mm)
210
Type
Quick action tube cutter
...see all
Product Options
ADD TO CART
Cutting Capacity Weight (g) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Specification Ability (inch) Capacity (mm) Steel Pipe Miximum Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity Weight (g) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Specification Ability (inch) Capacity (mm) Steel Pipe Miximum Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 / 8-1 1/4 inch (10 to 40mm) 400 - - - 405-3893 Blade: E-2155 2-1010 Standard blade E-2155 - - - 1PC 1 31637 49000436 -
Discontinued
[x]
1 / 4-1 1/2 inch (6 to 38mm) 390 45 0.39 34 451-5030 Blade: E-3495 - Quick action mechanism 1 / 4-1 1/2 (outer diameter) 6-38 4.2 1PC 1 39942 02269276 109.90 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of Purizoru copper pipe, etc.
5
From Japan
On 2015-02-23 20:58:16
I really like being in accordance with the pipe diameter to be easily cut. Since the blade can also be ordered, it is safe
This review is about item#02269276.

Related Products