Buy more than* S$200* and get FREE SHIPPING

Offset Hex Wrench

Purpose
For drainage pipe nut under the sink and hand washing.
2015 Trusco Published Pages
2 1146
2014 TRUSCO Published Page
2-1049
Mouth Depth (mm)
60
Maximum Openings (mm)
66.7
Weight (kg)
0.6
Overall Length (mm)
240
TRUSCO Part Number
405-3826
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 31305 49000743 84.65 SGD
In stock
ADD TO CART

Related Products