Buy more than* S$200* and get FREE SHIPPING

Non Contact Infrared Thermometer

Thermometer Type
Radiation thermometer (cancer type)
2015 Trusco Published Pages
1 1067
Dimensions (Width x Depth x Height)(mm)
50x100x100
Type of display Temperature
Digital
Measuring Temperature Range (degree C)
-50-800
Emissivity
0.95
Temperature Display
(Min) 0.1 degree C
Power
Stacked 9V battery x1 pieces (included)
Weight (g)
300
TRUSCO Part Number
408-5906
Specification
Distance-to-measurement range ratio (D vs S): 20 vs 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 36153 49000226 399.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products