Buy more than* S$200* and get FREE SHIPPING

Attachment Nutter

1.00 (1)
Caution
Please confirm whether it would be possible to caulk properly before installation in case using a drill driver of 14.4V or less. Do not use air screwdriver nor impact driver.
Purpose
To bind blind nut.
2014 TRUSCO Published Page
1-2249
Use nut
M4 M5 M6
Grip Diameter (phi mm)
Maximum 55
Weight (g)
450
Overall Length (mm)
175
Compatible Power Tool
Tube cutter (206-FB) for
Set Contents
M4 M5 M6 mandrel, nosepiece
TRUSCO Part Number
397-7820
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N10D 48871821 239.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Wood deck fence
1
From Japan
On 2017-05-18 21:32:08
I have driven the steel M6, but it was necessary to drive nearly 100, but the mandrel is often spoiled with 2 or 3 pieces and the nut or nutter which has stuck is cut with a grinder etc. Working, due to this troubleshooting, not only about 30 out of 100 became losses, but also the construction scheduled to be completed in half a day took 3.5 days. It's the worst. We will make design changes to specifications that do not use Ebinaut next time. Can I go if I dedicated electric nutter or air? However, the exclusive aircraft is too expensive.
This review is about item#48871821.

Related Products