Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Natural Rubber Gloves

4.67 (3)
Purpose
Fishing industry, seafood processing, civil engineering and construction industry, cleaning work, etc.
Overall Length (cm)
25
Color
Black
Thickness (mm)
1.5
Material
Table: natural rubber, lining: 100% cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.3 7.4 110 L 420-7611 1Pair 1 214G-L 49024272 9.99 SGD
In stock
10.5 7.4 106 M 420-7637 1Pair 1 214G-M 49024297 10.99 SGD
In stock
11.9 7.5 114 LL 420-7629 1Pair 1 214G-LL 49024281 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Coarse garbage duty, grooving and other cleaning activities
4
From Japan
On 2017-06-06 16:24:40
It is easy to wear, it is a good product without much steaming. I plan to use it in the future.
This review is about item#49024281.
Security (rainy day)
5
From Japan
On 2015-12-17 13:12:13
I'm very satisfied with actually using it at work. The gloves of neoprene, which sells waterproofing as a phrase, gets soaked with water over time. However, this product will never soak.
This review is about item#49024281.
Earthwork work as a whole
5
From Japan
On 2015-01-19 17:38:48
I think that it is very good.
This review is about item#49024272.

Related Products