Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nitrile Gloves

4.00 (4)
Purpose
Seafood processing industry, fishing industry.
Overall Length (cm)
55
Weight (g)
14
Color
Blue
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 8.4 LL 1.1 420-7530 1Pair 1 1455-LL 49024315 26.99 SGD
In stock
23 7.9 L 1.1 420-7521 1Pair 1 1455-L 49024306 26.99 SGD
In stock
22 7.8 M - 420-7548 1Pair 1 1455-M 49024324 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Remove the underwater bolt in the river
5
From Japan
On 2018-02-01 16:27:46
It is larger in size than other companies' products. You can use the inner glove.
This review is about item#49024315.
Primary food processing
2
From Japan
On 2015-11-28 15:49:48
The fingertip part is weak, and it gets worn and water enters from the sewn part. It is durability of about 4 weeks at most even for 2 weeks if it is short for 4 hours / day use. Regarding other parts, there is no such thing that holes are empty strongly to some degree of protrusion, etc.
This review is about item#49024306.
Wash the dirty parts with kerosene.
5
From Japan
On 2014-12-03 10:35:02
Even in winter, it is so soft that you can grasp less grip strength.
This review is about item#49024315.
Use it for cooking and others.
4
From Japan
On 2014-01-19 15:31:28
Moisture is less likely to come into touch Softer washable
This review is about item#49024306.

Related Products