Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Gloves

4.33 (6)
Purpose
Distribution work. Transportation, civil engineering and construction, farm work, horticulture work, handling cargo bag, etc.
Overall Length (cm)
23
Color
Orange
Thickness (mm)
2.8
Material
Gloves part: cotton nylon polyurethane, non-slip part: natural rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.2 7.8 80 L 420-7599 1Pair 1 158-L 49024254 6.99 SGD
In stock
20.8 7.6 75 M 420-7602 1Pair 1 158-M 49024263 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Loading work
5
From Japan
On 2018-05-13 10:14:31
This product is a heavy user. I tried various kinds of working gloves, but I feel a sense of grip, a sense of fit to the hands very much
This review is about item#49024263.
During transportation work
5
From Japan
On 2017-11-28 22:56:15
Although AirTector X has been using it many times, the best point of this glove is that the palm can not be steamed in summer or winter. If you are working with gloves with anti-slip rubber, the palm may be steamed, but this glove can work comfortably without being steamed by breathable processing. It is not cold in winter, saying that it is breathable, and it is strong and lasts long.
This review is about item#49024254.
Unloading operation
1
From Japan
On 2016-12-18 15:18:16
A hole opened at the boundary between the tip rubber and cloth of the left and right middle fingers due to the unloading of 25 kg paper bag 800 bags. It seems not to match my work content
This review is about item#49024263.
Inbound and outbound work in the warehouse
5
From Japan
On 2015-06-25 15:06:33
I tried various gloves, but I feel that the feeling of use is very good. Evaluation of the worker is also high and it means that the rubber part will not slip even if it is scraped. However, since it is barely possible to have it for a month if you use it every day in terms of durability, it will be appreciated if you can increase durability a little more.
This review is about item#49024254.
Normal work other than delicate manual work (load carrying etc etc)
5
From Japan
On 2015-04-03 23:16:51
I like it very much. I used a lot of working gloves but it is the best product among me. Depending on the product there are items that are very cheap, but for those who are temporary for a period of use that can only be used for a price, but I think that the price orientation is good, but those who use it to a certain extent on this product It is recommended. I especially like sewing firmly that the rubber of the wrist does not stretch even if it is used for a long time.
This review is about item#49024263.
Used as a warehouse worker's glove
5
From Japan
On 2014-12-09 13:26:47
I was using it as a warehouse worker 's glove, but I was looking for a glove that is easy to push buttons in the picking operation using handy, the one with the grasping condition and the thinness was AirTechor X. Although the feeling of use is very good, since the hole opens in about one month, it is saved if there is a little more strength.
This review is about item#49024254.

Related Products