Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Non-Slip Gloves

Caution
* Do not touch something hot. Do not use for the machine work involving the rotating parts. * Do not use for the work dealing with harmful goods to the human body, such as chemicals, solvents and oils. * Do not use for the electrical work.
Purpose
Transportation and light working
2015 Trusco Published Pages
3 0274
2014 TRUSCO Published Page
3-0112
Gauge
10
Around Palms (cm)
20
Middle Finger Length (cm)
8
Overall Length (cm)
23
Weight (g)
72
Size
Free
Color
Gloves: white, non-slip: Light Green
Thickness (mm)
2
Material
Gloves part: Polyester / cotton / other, non-slip part: natural rubber
TRUSCO Part Number
420-3194
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 372336 49024333 -
Discontinued
[x]
ADD TO CART

Related Products