Buy more than* S$200* and get FREE SHIPPING

Sash, Safety Vest

3.00 (1)
Purpose
Traffic control. Building site. Railway section of track work.
Clothes Length (cm)
60
Width (cm)
110 to 130
Tape Width (mm)
70 (reflective tape)
Weight (g)
152
Material
Polyester, reflective material PVC
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-3964 Yellow reflection 1Sheet 1 KA-640 49024367 13.44 SGD
Shipped after 2017-02-27
397-3956 Silver reflective 1Sheet 1 KA-630 49024351 13.44 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Site witness
3
From Japan
On 2014-06-05 08:37:15
Length is too short, after 10cm is want.
This review is about item#49024351.

Related Products