Buy more than* S$200* and get FREE SHIPPING

Glass Cloth Tapes

3.50 (2)
Purpose
Insulation of electrical equipment. Temporarily joint and protection under high temperature conditions.
Tensile Strength (N/10mm)
280
Insulation Breakdown Voltage (kV)
6
Maximum Temperature (Degree C)
200
Adhesive Power (N/10mm)
4
Continuous Use Temperature (deg C)
180
Tape Thickness (mm)
0.2
Color
White
Material
Base material: glass cloth, adhesive: silicone
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 13 45 449-3974   1Roll 1 ACH5001-13X10 48994495 12.66 SGD
In stock
- 38 131 449-4008 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 ACH5001-38X10 48994522 38.24 SGD
Shipped after 2017-12-27
- 50 174 449-4016   1Roll 1 ACH5001-50X10 48994531 49.27 SGD
In stock
- 100 348 449-3966   1Roll 1 ACH5001-100X10 48994486 97.28 SGD
In stock
- 19 66 449-3982   1Roll 1 ACH5001-19X10 48994504 19.54 SGD
In stock
- 25 87 449-3991   1Roll 1 ACH5001-25X10 48994513 25.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connect with a heater
3
From Japan
On 2017-06-08 14:54:56
Although it is not especially, since it is from various manufacturers, I chose the cheapest one
This review is about item#48994504.
Impulse sealer heater insulation
4
From Japan
On 2015-08-11 16:12:06
Especially it can be used without problems.
This review is about item#48994504.

Related Products