Buy more than* S$200* and get FREE SHIPPING

Package Opener

4.25 (4)
Purpose
Opening of the cardboard and craft work.
Blade Length (mm)
75
Weight (g)
20
Overall Length (mm)
190
Material
Body: polypropylene resin, blade part: Stainless steel cutlery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-190F 49024376 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Unpacking the cardboard box
4
From Japan
On 2017-03-05 15:43:28
I used things that were not fluorine-coated before, but since I got sticky with tape glue, I replaced it here. Although it seems that glue hardly glue, it is a feeling that sharpness is one more thing
This review is about item#49024376.
For children's work
3
From Japan
On 2017-02-15 19:16:59
Although the sharpness of cardboard is one more, I think that it is safe for children's work and is rather preferable.
This review is about item#49024376.
When shipping items are packed
5
From Japan
On 2016-07-21 18:04:55
There is a sense of security unlike the blade of the cutter!
This review is about item#49024376.
Dumb ball off
5
From Japan
On 2015-04-04 17:27:12
The best cutting condition ever. I will also buy next.
This review is about item#49024376.

Related Products