Buy more than* S$200* and get FREE SHIPPING

Swivel Eyebolt

3.00 (1)
Purpose
Works of horizontal lifting and inversion for mold and concrete product.
Material
Special alloy steel
Specification
Swivel eye bolt. All of direction safety factor is 5 and over.
...see all>
Product Options
ADD TO CART
Weight (kg) Breaking Load (kN) Dimension K(mm) Bolt Diameter Dimensions E (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Breaking Load (kN) Dimension K(mm) Bolt Diameter Dimensions E (mm) Dimensions D (mm) Standard Working Load (t) Dimension H (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 39.2 89 M12 56 17 0.8 19 112 401-1821 1PC 1 A-12 49025252 129.99 SGD
In stock
0.8 78.5 89 M16 54 17 1.6 24 112 401-1830 1PC 1 A-16 49025261 159.99 SGD
In stock
- 14.7 60 M8 34 11 0.3 14 72 401-1881 1PC 1 A-8 49025313 119.99 SGD
In stock
- 137.3 126 M20 78 23 2.8 32 157 401-1848 1PC 1 A-20 49025277 229.99 SGD
In stock
- 24.5 60 M10 33 11 0.5 19 72 401-1813 1PC 1 A-10 49025243 119.99 SGD
In stock
- 181.4 126 M24 76 23 3.7 37 157 401-1856 1PC 1 A-24 49025286 249.99 SGD
In stock
- 308.9 179 M30 103 32 6.3 50 214 401-1864 1PC 1 A-30 49025295 379.99 SGD
In stock
- 392.3 179 M36 99 32 8 60 214 401-1872 1PC 1 A-36 49025304 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Lifting things
3
From Japan
On 2014-10-07 19:07:46
I think the link bolt of Martec is indispensable depending on the installation position. Since it is ready-made, the performance is no problem, as it is 2014/10/07, if you use the campaign, it will be cheaper than other mail-order sales, which is profitable.
This review is about item#49025243.

Related Products