Buy more than* S$200* and get FREE SHIPPING

Sling Hook

Purpose
Slinging metal fitting tips of wire rope, chain, etc.
2015 Trusco Published Pages
3 2171
2014 TRUSCO Published Page
3-2465
Compatible Chain Wire Diameter (phi mm)
10
Dimension m'(mm)
36
Breaking Load (kN)
157
Dimensions p (mm)
134
Dimensions n (mm)
48
Dimension m (mm)
42
Dimensions s (mm)
30
Dimensions b (mm)
15
Dimension t (mm)
23
Dimensions a (mm)
34
Standard Working Load (t)
3.2
Weight (kg)
1
TRUSCO Part Number
402-2874
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EKN-10-10 49025024 65.51 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products