Buy more than* S$200* and get FREE SHIPPING

Powerful length shackle (lanyards screw narrowing type)

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B1 (mm)
40
Dimensions d3 (mm)
21
Dimensions d1 (mm)
19
Dimensions B (mm)
40
Dimensions D (mm)
45
Standard Working Load (t)
5
Dimensions L (mm)
200
Weight (kg)
1.58
TRUSCO Part Number
407-2740
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TSLSR-5 49024771 72.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembly dismantling work of crawler crane
5
From Japan
On 2017-01-22 15:25:34
Since it has a fall prevention wire, you do not have to lose the pin.
This review is about item#49024796.
Assembly dismantling of the scaffold
5
From Japan
On 2013-09-16 14:35:29
Because it has fall prevention, you can work with confidence.
This review is about item#49024787.

Related Products