Buy more than* S$200* and get FREE SHIPPING

Long Shackle

Purpose
For cargo handling work and pulling out sheet pile.
Dimension B1 (mm)
45
Dimensions d3 (mm)
19
Dimensions d1 (mm)
16
Dimensions B (mm)
45
Dimensions D (mm)
38
Standard Working Load (t)
2.5
Dimensions L (mm)
130
Type
Screw-type
Weight (kg)
0.86
Material
Special alloy steel
TRUSCO Part Number
407-2723
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSLS-2.5 49024753 48.99 SGD
In stock
ADD TO CART

Related Products