Buy more than* S$200* and get FREE SHIPPING

Pumpkin ball percussion stick

4.00 (1)
Purpose
Hammering diagnostic tests for outer wall etc., Hammering diagnostic tests for outer wall etc.
2014 TRUSCO Published Page
2-0737
Ball Tip Diameter(mm)
20 (atypical lymphocytes)
Material
Sphere parts: steel, grip: rubber, the antenna unit: stainless steel pipe
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 270 to 1530 411-5449 1PC 1 1737 49024446 129.99 SGD
In stock
220 330 to 2020 411-5457 1PC 1 1738 49024455 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
External wall consultation survey
4
From Japan
On 2014-10-02 16:00:49
. I am dissatisfied with the durability of the product whose total length exceeds 2,000. The strength of stretching is inferior about 20 times of use. Dent in the pumpkin head wears away quickly. It is not easy to change the pumpkin head.
This review is about item#49024455.

Related Products