Buy more than* S$200* and get FREE SHIPPING

Stethoscope Stick 500

5.00 (1)
Purpose
Hammering diagnostic tests for outer wall etc., Hammering diagnostic tests for outer wall etc.
2014 TRUSCO Published Page
2-0738
Ball Tip Diameter(mm)
17
Weight (g)
60
Overall Length (mm)
140 to 530
Material
Supports Raceway, the hanger rail.
TRUSCO Part Number
404-8563
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1443 49024464 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tile peeling check
5
From Japan
On 2014-12-22 17:29:23
I am satisfied with the easy understanding of tile peeling.
This review is about item#49024464.

Related Products