Buy more than* S$200* and get FREE SHIPPING

Stethoscope, Black Bar

5.00 (2)
Purpose
Inspection tool for listening to unusual sound., Inspection tool for listening to unusual sound.
Stick Length (mm)
125 - 605 (8 steps)
Shaft
8-stage telescopic stainless steel tube
Weight (g)
160
Material
Auscultation rod part: Stainless steel expansion pipe
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2073 49024482 80.20 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water status check in the piping
5
From Japan
On 2016-08-13 13:49:55
Although still an example of using less, diagnosis you expect is thought possible.
This review is about item#49024482.
When engine abnormal sound inspection
5
From Japan
On 2013-03-22 13:18:00
It is a feeling of use as imagined.
This review is about item#49024482.

Related Products