Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stethoscope Stick Long

Purpose
Hammering diagnostic tests for outer wall etc., Hammering diagnostic tests for outer wall etc.
2014 TRUSCO Published Page
2-0737
Ball Tip Diameter(mm)
19
Weight (g)
200
Overall Length (mm)
250 to 1510
Material
Sphere parts: steel, grip: rubber, the antenna unit: stainless steel pipe
TRUSCO Part Number
411-5406
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1448 49024412 83.99 SGD
In stock
ADD TO CART

Related Products