Buy more than* S$200* and get FREE SHIPPING

2.0mm Refill Lead

Purpose
Marking on wood and concrete.
2014 TRUSCO Published Page
2-2422
Core Diameter (mm)
2.0
Weight (g)
18.9
Dimension (mm)
143.6x26x6
Material
Bokushin
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black (HB) 408-8905 1Pack(6PC) 1 U202101PHB 49025471 2.99 SGD
In stock
Red 408-8913 1Pack(6PC) 1 U203101P.15 49025487 3.99 SGD
In stock
Black(2H) 408-8891 1Pack(6PC) 1 U202101P2H 49025462 2.99 SGD
In stock
ADD TO CART

Related Products