Buy more than* S$200* and get FREE SHIPPING

Uni Field Lead Holder 2 mm

4.33 (3)
Purpose
Marking on wood and concrete.
Weight (g)
14.4
Dimension (mm)
0.9x10.5x148.1
...see all
Product Options
ADD TO CART
Color 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black(2H) 2-2422 408-8751 1PC 1 M207001P2H 49025444 9.02 SGD
In stock
Red - - 1PC 1 M207001P.15 49025435 9.02 SGD
In stock
Black (HB) 2-2422 408-8760 1PC 1 M207001PHB 49025453 8.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Surveying of civil engineering, etc.
3
From Japan
On 2017-01-05 21:06:50
Used to fill in the surface of the concrete after casting, the core is likely to break if you hit the bone material.
This review is about item#49025435.
General Secretary
5
From Japan
On 2016-11-11 16:16:39
I use to attach the core of 4B, but it does not may inadvertently retracted the core because the hold is firm. The balance of time that has not so good, but you can use a good mood because the core is not retract.
This review is about item#49025453.
Fill out the cardboard box
5
From Japan
On 2014-07-16 16:55:55
Until now it was using a sharp pencil of 0.5mm, but it was hard to write or got stuck in for core thin cardboard. This mechanical pencil because the core is thick and 2mm, even in a little soft cardboard, can be comfortable writing without Sasara. May feel when held in the hand, is an item you want to use and always will be.
This review is about item#49025453.

Related Products