Buy more than* S$200* and get FREE SHIPPING

Cloth Adhesive Tape

Purpose
For heavy packing.
Adhesive Force (N/25mm)
19
Tensile Strength (N/25mm)
155
Tape Thickness (mm)
0.32
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
495
Color
Craft color
Material
Base material: staple, adhesive: rubber
TRUSCO Part Number
416-5993
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 8000 50MMX25M 49025977 6.99 SGD
In stock
ADD TO CART

Related Products