Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Vacuum Pressure Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure Overall Length (m) Operating temperature Limits Inner Diameter (phi mm) Weight (g) Fluid Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Vacuum Pressure Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure Overall Length (m) Operating temperature Limits Inner Diameter (phi mm) Weight (g) Fluid Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1334 406-6197 -100kPa 13 8 (RHduring20degC65%)0.6MPa 20 (Nofreezing)-15 to 60degC 5 720 (Conditionsapply)air,water Clear Polyurethane 1PC 1 UC0850-20-C 49026223 56.99 SGD
In stock
1-1334 406-6073 -100kPa 9 4 (RHduring20degC65%)0.6MPa 20 (Nofreezing)-15 to 60degC 2.5 180 (Conditionsapply)air,water Clear Polyurethane 1PC 1 UC0425-20-C 49026101 15.99 SGD
In stock
1-1334 406-6251 -100kPa 18 10 (RHduring20degC65%)0.6MPa 20 (Nofreezing)-15 to 60degC 6.5 1080 (Conditionsapply)air,water Clear Polyurethane 1PC 1 UC1065-20-C 49026284 76.99 SGD
In stock
- - - - - - - - - - - - - 1PC 1 UC0640-20-C 49026162 29.99 SGD
In stock
1-1334 406-6081 -100kPa 9 4 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 2.5 180 - TransparentBlue Polyurethane 1PC 1 UC0425-20-CB 49026117 17.99 SGD
In stock
1-1334 406-6278 -100kPa - 10 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 6.5 1080 - TransparentBlack Polyurethane 1PC 1 UC1065-20-CBL 49026302 97.99 SGD
Shipped after 2018-01-19
1-1334 406-6103 -100kPa - 6 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 4 1900 - Transparent Polyurethane 1PC 1 UC0640-100-C 49026135 129.99 SGD
In stock
1-1334 406-6162 -100kPa - 8 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 5 3600 - Transparent Polyurethane 1PC 1 UC0850-100-C 49026196 269.99 SGD
Shipped after 2018-01-19
1-1334 406-6227 -100kPa - 10 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 6.5 5400 - Transparent Polyurethane 1PC 1 UC1065-100-C 49026257 369.99 SGD
Shipped after 2018-01-19
1-1334 406-6286 -100kPa 27 12 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 8 7400 - Transparent Polyurethane 1PC 1 UC1280-100-C 49026311 489.99 SGD
Shipped after 2018-01-19
1-1334 406-6316 -100kPa 27 12 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 8 1480 - Transparent Polyurethane 1PC 1 UC1280-20-C 49026345 109.99 SGD
In stock
1-1334 406-6111 -100kPa - 6 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 4 1900 - TransparentBlue Polyurethane 1PC 1 UC0640-100-CB 49026144 129.99 SGD
Shipped after 2018-01-19
1-1334 406-6120 -100kPa - 6 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 4 1900 - TransparentBlack Polyurethane 1PC 1 UC0640-100-CBL 49026153 129.99 SGD
Shipped after 2018-01-19
1-1334 406-6154 -100kPa - 6 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 4 380 - TransparentBlack Polyurethane 1PC 1 UC0640-20-CBL 49026187 27.99 SGD
In stock
1-1334 406-6189 -100kPa - 8 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 5 3600 - TransparentBlack Polyurethane 1PC 1 UC0850-100-CBL 49026214 269.99 SGD
Shipped after 2018-01-19
1-1334 406-6308 -100kPa 27 12 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 8 7400 - TransparentBlack Polyurethane 1PC 1 UC1280-100-CBL 49026336 519.99 SGD
Shipped after 2018-01-19
1-1334 406-6294 -100kPa 27 12 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 8 7400 - TransparentBlue Polyurethane 1PC 1 UC1280-100-CB 49026327 489.99 SGD
Shipped after 2018-01-23
1-1334 406-6219 -100kPa - 8 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 5 720 - TransparentBlack Polyurethane 1PC 1 UC0850-20-CBL 49026241 61.99 SGD
Shipped after 2018-01-23
1-1334 406-6243 -100kPa - 10 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 6.5 5400 - TransparentBlack Polyurethane 1PC 1 UC1065-100-CBL 49026275 369.99 SGD
Shipped after 2018-01-19
1-1334 406-6090 -100kPa 9 4 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 2.5 180 - TransparentBlack Polyurethane 1PC 1 UC0425-20-CBL 49026126 17.99 SGD
In stock
1-1334 406-6049 -100kPa 9 4 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 2.5 900 - Transparent Polyurethane 1PC 1 UC0425-100-C 49026074 76.99 SGD
Shipped after 2018-01-24
1-1334 406-6324 -100kPa 27 12 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 8 1480 - TransparentBlue Polyurethane 1PC 1 UC1280-20-CB 49026354 129.99 SGD
In stock
1-1334 406-6065 -100kPa 9 4 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 2.5 900 - TransparentBlack Polyurethane 1PC 1 UC0425-100-CBL 49026092 83.99 SGD
Shipped after 2018-01-24
1-1334 406-6057 -100kPa 9 4 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 2.5 900 - TransparentBlue Polyurethane 1PC 1 UC0425-100-CB 49026083 76.99 SGD
Shipped after 2018-01-24
1-1334 406-6201 -100kPa - 8 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 5 720 - TransparentBlue Polyurethane 1PC 1 UC0850-20-CB 49026232 61.99 SGD
In stock
1-1334 406-6235 -100kPa - 10 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 6.5 5400 - TransparentBlue Polyurethane 1PC 1 UC1065-100-CB 49026266 369.99 SGD
Shipped after 2018-01-19
1-1334 406-6146 -100kPa - 6 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 4 380 - TransparentBlue Polyurethane 1PC 1 UC0640-20-CB 49026171 29.99 SGD
In stock
1-1334 406-6260 -100kPa - 10 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 6.5 1080 - TransparentBlue Polyurethane 1PC 1 UC1065-20-CB 49026293 78.99 SGD
In stock
1-1334 406-6332 -100kPa 27 12 (RH during 20 deg C 65%) 0.6MPa 20 (No freezing) -15 to 100 8 1480 - TransparentBlack Polyurethane 1PC 1 UC1280-20-CBL 49026363 109.99 SGD
In stock
1-1334 406-6171 -100kPa - 8 (RH during 20 deg C 65%) 0.6MPa 100 (No freezing) -15 to 100 5 3600 - TransparentBlue Polyurethane 1PC 1 UC0850-100-CB 49026205 259.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fishing gear
5
From Japan
On 2017-05-03 15:27:11
Used in coating material of stainless steel wire. There is appropriate supple and familiar in hand. Also, it has high transparency, and you can see the rust of the wire. Price is reasonable.
This review is about item#49026101.
For air tools
4
From Japan
On 2016-02-13 17:34:44
I was looking for a soft one because the polyurethane tube of the 8 mm truss was surprisingly amazing. The minimum bending radius differs only by 2 mm, but although there is a difference in thickness, the softness is completely different. However, when extending like a silicon tube it does not become perfectly straight and a gentle curling sticks.
This review is about item#49026162.

Related Products