Buy more than* S$200* and get FREE SHIPPING

FEP Tubing

5.00 (1)
2014 TRUSCO Published Page
1-1334
Vacuum Pressure
-100kPa
Overall Length (m)
20
Material
FEP
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Outer Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Operating temperature Limits Inner Diameter (phi mm) Weight (g) Color TRUSCO Part Number Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Outer Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Operating temperature Limits Inner Diameter (phi mm) Weight (g) Color TRUSCO Part Number Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
94 16 16x13 (No freezing) -65 to 100 13.0 2940 Transparent 406-6031 - 1PC 1 SET1613-20-C 49026065 539.90 SGD
Shipped after 2017-12-19
67 12 12x10 (No freezing) -65 to 100 10.0 1520 Transparent 406-6014 - 1PC 1 SET1210-20-C 49026047 249.90 SGD
Shipped after 2017-12-19
- 4 4x2.5 (No freezing) -65 to 100 2.5 360 Transparent 406-5964 - 1PC 1 SET0425-20-C 49025995 64.79 SGD
In stock
40 10 10x7.5 (No freezing) -65 to 100 7.5 1560 Transparent 406-5999 - 1PC 1 SET1075-20-C 49026022 249.90 SGD
Shipped after 2017-12-19
50 10 10x8 (No freezing) -65 to 100 8.0 1240 Transparent 406-6006 - 1PC 1 SET1080-20-C 49026031 199.90 SGD
Shipped after 2017-12-19
47 12 12x9 (No freezing) -65 to 100 9.0 2240 Transparent 406-6022 - 1PC 1 SET1290-20-C 49026056 349.90 SGD
Shipped after 2017-12-19
- 6 6x4 (No freezing) -65 to 100 4.0 720 Transparent 406-5972 - 1PC 1 SET0640-20-C 49026004 119.90 SGD
In stock
27 8 8x6 (Nofreezing)-65 to 200degC 6 1000 Clear 406-5981 Air,water,chemicals,etc. 1PC 1 SET0860-20-C 49026013 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For spraying
5
From Japan
On 2017-07-04 10:33:15
I'm repeating. It is durable and easy to handle.
This review is about item#49026004.

Related Products