Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mass (g /package) Width (mm) Maximum Static Load (g) Length (mm) Compatible Band Width (mm) TRUSCO Part Number Materials (tape) Specification Band Width (mm) Dimensions (Vetical x Horizontal) (mm) Weight (g) Standard Purpose Material (Body) UL Standards Height (mm) Material Color Screw Holes (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Width (mm) Maximum Static Load (g) Length (mm) Compatible Band Width (mm) TRUSCO Part Number Materials (tape) Specification Band Width (mm) Dimensions (Vetical x Horizontal) (mm) Weight (g) Standard Purpose Material (Body) UL Standards Height (mm) Material Color Screw Holes (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 38.1 513 38.1 2.3 to 8.9 252-1822 Rubber-based RoHS compliant 2.3 to 8.9 38.1x38.1 - UL standard product Wiring and fixing of wire. Nylon 66 UL Flammability 94V-2 6.4 Nylon 66 White 3.7 - 1Bag(50PC) 1 ABM3H-A-L 39553157 48.99 SGD
Shipped after 2018-02-26
746 25.4 - 25.4 2.3 to 4.8 403-6433 - RoHS compliant - - 746 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(500PC) 1 ABM100-AT-D 49029041 189.99 SGD
Shipped after 2018-02-27
793 28.4 - 28.4 2.3 to 4.8 403-6514 - RoHS compliant - - 793 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 Black - - 1Bag(500PC) 1 ABM112-A-D20 49029084 249.99 SGD
Shipped after 2018-02-27
167 28.4 - 28.4 2.3 to 4.8 403-6522 - RoHS compliant - - 167 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(100PC) 1 ABM112-AT-C 49029093 49.99 SGD
Shipped after 2018-02-27
167 28.4 - 28.4 2.3 to 4.8 403-6549 - RoHS compliant - - 167 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(500PC) 1 ABM112-AT-D 49029111 249.99 SGD
Shipped after 2018-02-27
54 12.7 - 12.7 1.8 to 2.5 403-6603 - RoHS compliant - - 54 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - 4 1Bag(100PC) 1 ABM1M-AT-C 49029145 26.99 SGD
Shipped after 2018-02-26
272 12.7 - 12.7 1.8 to 2.5 403-6611 - RoHS compliant - - 272 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(1000PC) 1 ABM1M-AT-M 49029154 239.99 SGD
Shipped after 2018-02-27
272 12.7 - 12.7 1.8 to 2.5 403-6590 - RoHS compliant - - 272 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(1000PC) 1 ABM1M-A-M 49029136 239.99 SGD
Shipped after 2018-02-27
167 25.4 - 25.4 2.3 to 4.8 403-6387 - RoHS compliant - - 167 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(100PC) 1 ABM100-A-C 49028996 38.99 SGD
Shipped after 2018-02-26
746 25.4 - 25.4 2.3 to 4.8 403-6395 - RoHS compliant - - 746 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(500PC) 1 ABM100-A-D 49029005 139.99 SGD
Shipped after 2018-02-27
746 25.4 - 25.4 2.3 to 4.8 403-6409 - RoHS compliant - - 746 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 Black - - 1Bag(500PC) 1 ABM100-A-D20 49029014 179.99 SGD
Shipped after 2018-02-27
167 25.4 - 25.4 2.3 to 4.8 403-6417 - RoHS compliant - - 167 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(100PC) 1 ABM100-AT-C 49029023 39.99 SGD
Shipped after 2018-02-27
147 28.4 - 28.4 2.3 to 4.8 403-6492 - RoHS compliant - - 147 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(100PC) 1 ABM112-A-C 49029066 54.99 SGD
Shipped after 2018-02-27
793 28.4 - 28.4 2.3 to 4.8 403-6506 - RoHS compliant - - 793 - Wiring and fixing of wire. - UL Flammability 94V-2 - Nylon 66 White - - 1Bag(500PC) 1 ABM112-A-D 49029075 229.99 SGD
Shipped after 2018-02-27
283 50.8 908 50.8 2.3 to 8.9 362-1456 Rubber-based RoHS compliant 2.3 to 8.9 50.8x50.8 - UL standard product Wiring and fixing of wire. Nylon 66 UL Flammability 94V-2 6.4 Nylon 66 White 3.9 - 1Bag(50PC) 1 ABM4H-A-L 39552256 63.99 SGD
Shipped after 2018-02-26
54 1.27 59 12.7 1.8 to 2.5 362-1430 Rubber-based RoHS Compliance 1.8 to 2.5 12.7x12.7 - UL standard product - Nylon 66 - 4 - White - 4.0 1Bag(100PC) 1 ABM1MAC 39552231 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products