Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tie Mount Holder

4.50 (2)
Purpose
Wiring and fixing of wire.
Service Space
Both indoor and outdoor use.
Operating temperature Limits
-35 to 93deg C
Color
Black
Material
Heat weather resistance nylon 66, a pressure-sensitive adhesive tape: acrylic
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Band Width (mm) Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Band Width (mm) Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
403-8011 2.3 to 4.3 90 3.9 19.1 19.1 1Bag(100PC) 1 SGABM20-AV-C300 49029425 33.99 SGD
In stock
403-8029 2.3 to 5.7 100 5.1 25.4 25.4 1Bag(100PC) 1 SGABM25-AV-C300 49029434 54.99 SGD
In stock
403-8037 2.3 to 9.7 128 6.6 28.4 28.4 1Bag(100PC) 1 SGABM30-AV-C300 49029443 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2015-02-20 13:43:41
Stickiness is amazing
This review is about item#49029425.
Vehicle wiring
4
From Japan
On 2015-02-01 18:25:46
It may have weather resistance. I also want other color things.
This review is about item#49029425.

Related Products