Buy more than* S$200* and get FREE SHIPPING

Nylon Cable Ties

4.67 (3)
Purpose
The binding wires and cables.
...see all
Product Options
ADD TO CART
Specification Mounting Hole Diameter (phi mm) Tensile Strength (N) Dimension G(mm) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Weight (g) Dimensions E (mm) Color Dimensions D (mm) Thickness (mm) Use of Screw Dimension F (mm) Width (mm) Entry Space (wide x long )(mm) Dimensions A (mm) Length (mm) Recommended Compatible Tool Dimension H (mm) Material Maximum attachment panel thickness (mm) Operating temperature Limits TRUSCO Part Number Standard Values of Loop Tensile Strength (N [kgf]) Service Space Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Mounting Hole Diameter (phi mm) Tensile Strength (N) Dimension G(mm) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Weight (g) Dimensions E (mm) Color Dimensions D (mm) Thickness (mm) Use of Screw Dimension F (mm) Width (mm) Entry Space (wide x long )(mm) Dimensions A (mm) Length (mm) Recommended Compatible Tool Dimension H (mm) Material Maximum attachment panel thickness (mm) Operating temperature Limits TRUSCO Part Number Standard Values of Loop Tensile Strength (N [kgf]) Service Space Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1.3 127 4.8 - 8.6 - 5.6 - - 6..7 - - 445 - GTS,PTS - - - - - 222[22.7] - 1Bag(1000PC) 1 PLT5S-M2 75888626 489.90 SGD
Shipped after 2017-02-02
- - - - 1.9 152 7.6 - 12.2 - 8.3 - - 9.4 - - 556 - GTH,PTH - - - - 438-3524 534[54.5] - 1Bag(50PC) 1 PLT6LH-L 75888617 57.90 SGD
In stock
- - 534 - - 178 - 954 - Natural - - - - 7.6 - - 627 - - Nylon 66 - -60 to 85deg C 403-7529 - Interior 1Bag(100PC) 1 PLT7LH-C 49027982 129.90 SGD
In stock
- - - - 2.2 20.3 12.7 - 20.3 - 10.2 - - 16.8 - - 719 - GS4EH,PPTEH - - - - 438-3567 1112[113.5] - 1Bag(100PC) 1 PLT8EH-C 75888592 189.90 SGD
In stock
- - 534 - - 229 - 1202 - Natural - - - - 7.6 - - 775 - - Nylon 66 - -60 to 85deg C 403-7618 - Interior 1Bag(100PC) 1 PLT9LH-C 49028016 159.90 SGD
In stock
- - - - 1.9 229 7.6 - 12.2 - 8.3 - - 9.4 - - 775 - GTH,PTH - - - - 438-3605 534[54.5] - 1Bag(50PC) 1 PLT9LH-L 75888565 82.35 SGD
In stock
- 6.4 - 5.8 1.3 25 4.8 - 8.4 - 9.4 - - 18.8 - - 132 - GTS,PTS 8.1 Nylon 66 2.7 - 438-3681 222[22.7] - 1Bag(100PC) 1 PLWP1S-C 75888486 30.57 SGD
In stock
- - - - 2.2 305 12.7 - 20.3 - 10.2 - - 16.8 - - 1019 - - - Nylon 66 - - - 1112[113.5] - 1Bag(100PC) 1 PRT12EH-C 75888391 219.90 SGD
In stock
RoHS compliant - 534 - - 102 - 293 - Natural - - - - 7.6 - - 368 - - Nylon 66 - - 421-7519 - Interior 1Bag(50PC) 1 PLT4H-L 49027851 23.50 SGD
In stock
- - 534 - - 102 - 1520 - Natural - - - - 7.6 - - 368 - - Nylon 66 - -60 to 85deg C 403-7359 - Interior 1Bag(250PC) 1 PLT4H-TL 49027867 119.90 SGD
In stock
- - 1112 - - 152 - 1575 - Natural - - - - 12.7 - - 564 - - Nylon 66 - -60 to 85deg C 403-7456 - Interior 1Bag(100PC) 1 PLT6EH-C 49027937 139.90 SGD
In stock
- - 1112 - - 152 - 416 - Natural - - - - 12.7 - - 564 - - Nylon 66 - -60 to 85deg C 403-7472 - Interior 1Bag(25PC) 1 PLT6EH-Q 49027946 36.76 SGD
In stock
- - 778 - - 152 - 977 - Natural - - - - 8.9 - - 531 - - Nylon 66 - -60 to 85deg C 403-7499 - Interior 1Bag(100PC) 1 PLT6H-C 49027955 129.90 SGD
In stock
- - 534 - - 152 - 831 - Natural - - - - 7.6 - - 556 - - Nylon 66 - -60 to 85deg C 403-7502 - Interior 1Bag(100PC) 1 PLT6LH-C 49027973 109.90 SGD
In stock
- 6.4 - 7.6 1.3 44 4.8 - 8.4 - 9.4 - - 18.8 - - 198 - GTS,PTS 8.0 Nylon 66 2.7 - 438-3711 222[22.7] - 1Bag(100PC) 1 PLWP2S-C 75888434 35.60 SGD
In stock
- 4.7 - 5.8 1.3 38 4.8 - 6.1 - 9.4 - - 18.8 - - 173 - GTS,PTS 8.1 Nylon 66 2.4 - 438-3630 222[22.7] - 1Bag(500PC) 1 PLWP1.5SA-D 75888531 169.90 SGD
In stock
- 6.4 - 7.6 1.3 38 4.8 - 8.4 - 9.4 - - 18.8 - - 173 - GTS,PTS 8.0 Nylon 66 2.7 - 438-3648 222[22.7] - 1Bag(500PC) 1 PLWP1.5S-D 75888522 139.90 SGD
In stock
- 4.7 - 5.8 1.3 44 4.8 - 6.1 - 9.4 - - 18.8 - - 196 - GTS,PTS 8.1 Nylon 66 2.4 - 438-3699 222[22.7] - 1Bag(500PC) 1 PLWP2SA-D 75888452 179.90 SGD
In stock
RoHS compliant - 778 - - 127 - 476 - Natural - - - - 8.9 - - 450 - - Nylon 66 - - 421-7543 - Interior 1Bag(50PC) 1 PLT5H-L 49027903 32.98 SGD
In stock
RoHS compliant - 222 - - 127 - 297 - Natural - - - - 4.8 - - 445 - - Nylon 66 - - 421-7560 - Interior 1Bag(100PC) 1 PLT5S-C 49027912 52.19 SGD
In stock
- - - - 2.0 229 8.9 - 14.2 - 8.6 - - 10.3 - - 777 - GTH,PTH - - - - 438-3575 778[79.4] - 1Bag(100PC) 1 PLT8H-C 75888583 149.90 SGD
In stock
- - - - 1.9 203 7.6 - 12.2 - 8.3 - - 9.4 - - 701 - GTH,PTH - - - - 438-3591 534[54.5] - 1Bag(50PC) 1 PLT8LH-L 75888574 68.19 SGD
In stock
- 4.7 - 5.8 1.1 22 2.5 - 6.1 - 5.6 - - 13.5 - - 109 - GTS,PTS 4.6 Nylon 66 2.4 - 438-3656 80[8.2] - 1Bag(100PC) 1 PLWP1M-C 75888513 25.86 SGD
In stock
- 6.4 - 7.6 1.3 25 4.8 - 8.4 - 9.4 - - 18.8 - - 132 - GTS,PTS 8.0 Nylon 66 2.7 - - 222[22.7] - 1Bag(500PC) 1 PLWP1S-D 75888477 129.90 SGD
Shipped after 2017-02-02
- 4.7 - 5.8 1.3 44 4.8 - 6.6 - 9.4 - - 15.1 - - 198 - GTS,PTS 8.1 Nylon 66 4.0 - 438-3702 222[22.7] - 1Bag(500PC) 1 PLWP2SB-D 75888443 179.90 SGD
In stock
- - - - 2.2 254 12.7 - 20.3 - 10.2 - - 16.8 - - 869 - - - Nylon 66 - - - 1112[113.5] - 1Bag(100PC) 1 PRT10EH-C 75888407 199.90 SGD
In stock
- - - - 1.9 127 12.7 - 20.3 - 10.2 - - 16.8 - - 511 - - - Nylon 66 - - - 1112[113.5] - 1Bag(25PC) 1 PRT5EH-Q 75888355 27.86 SGD
Shipped after 2017-02-02
- - - - 1.9 152 12.7 - 20.3 - 10.2 - - 16.8 - - 564 - - - Nylon 66 - - - 1112[113.5] - 1Bag(25PC) 1 PRT6EH-Q 75888346 31.05 SGD
Shipped after 2017-02-02
- 4.7 - 5.8 1.3 25 4.8 - 6.1 - 9.4 - - 18.8 - - 130 - - 8.1 Nylon 66 2.4 - - 222[22.7] - 1Bag(500PC) 1 PRWP1SA-D 75888312 189.90 SGD
Shipped after 2017-02-02
- 4.7 - 5.8 1.3 25 4.8 - 6.1 - 9.4 - - 15.1 - - 132 - - 8.1 Nylon 66 4.0 - - 222[22.7] - 1Bag(500PC) 1 PRWP1SB-D 75888303 189.90 SGD
Shipped after 2017-02-02
- 6.4 - 7.6 1.3 25 4.8 - 8.4 - 9.4 - - 18.8 - - 132 - - 8.1 Nylon 66 2.7 - - 222[22.7] - 1Bag(100PC) 1 PRWP1S-C 75888294 38.89 SGD
Shipped after 2017-02-02
- - - - 1.3 102 3.7 - 6.6 - 4.6 - - 5.6 - - 368 - GTS,PTS - - - - 438-3435 178[18.2] - 1Bag(100PC) 1 PLT4I-C 75888662 36.84 SGD
In stock
- - - 8.1 1.3 38 4.8 - 8.0 - 5.6 - - 6.6 - - 160 - - - Nylon 66 - - - 222[22.7] - 1Bag(1000PC) 1 PRT1.5S-M 75888416 159.90 SGD
Shipped after 2017-02-02
- - - - 2.2 203 12.7 - 20.3 - 10.2 - - 16.8 - - 719 - - - Nylon 66 - - - 1112[113.5] - 1Bag(100PC) 1 PRT8EH-C 75888337 169.90 SGD
In stock
- 6.4 - 7.6 1.3 38 4.8 - 8.4 - 9.4 - - 18.8 - - 173 - - 8.1 Nylon 66 2.7 - - 222[22.7] - 1Bag(500PC) 1 PRWP1.5S-D 75888321 179.90 SGD
Shipped after 2017-02-02
- - 178 - - 102 - 1880 - Natural - - - - 3.7 - - 368 - - Nylon 66 - -60 to 85deg C 403-7375 - Interior 1Bag(1000PC) 1 PLT4I-M 49027876 359.90 SGD
In stock
RoHS compliant - 222 - - 102 - 271 - Natural - - - - 4.8 - - 368 - - Nylon 66 - - 421-7527 - Interior 1Bag(100PC) 1 PLT4S-C 49027885 33.66 SGD
In stock
- - - - 1.3 102 4.8 - 8.6 - 5.6 - - 6.7 - - 368 - GTS,PTS - - - - 438-3443 222[22.7] - 1Bag(1000PC) 1 PLT4S-M 75888653 289.90 SGD
In stock
RoHS compliant - 778 - - 152 - 517 - Natural - - - - 8.9 - - 531 - - Nylon 66 - - 421-7586 - Interior 1Bag(50PC) 1 PLT6H-L 49027964 67.24 SGD
In stock
- 4.7 - 5.8 1.3 25 4.8 - 6.6 - 9.4 - - 15.1 - - 132 - GTS,PTS 8.1 Nylon 66 4.0 - 438-3672 222[22.7] - 1Bag(500PC) 1 PLWP1SB-D 75888495 159.90 SGD
In stock
- 6.8 - 7.6 1.9 76 7.6 - 10.6 - 9.4 - - 18.8 - - 305 - GTH,PTH 12.2 Nylon 66 2.7 - - 534[54.5] - 1Bag(250PC) 1 PLWP3H-TL 75888425 159.90 SGD
Shipped after 2017-02-02
- - - - 1.3 76 4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - - - 222[22.7] - 1Bag(1000PC) 1 PLT3S-M6 75888687 229.90 SGD
Shipped after 2017-02-02
RoHS compliant - 222 - - 114 - 284 - Natural - - - - 4.8 - - 394 - - Nylon 66 - - 421-7497 - Interior 1Bag(100PC) 1 PLT4.5S-C 49027833 49.65 SGD
In stock
- - 222 - - 114 - 2609 - Natural - - - - 4.8 - - 394 - - Nylon 66 - -60 to 85deg C 403-7324 - Interior 1Bag(1000PC) 1 PLT4.5S-M 49027842 449.90 SGD
In stock
- - - - 1.9 102 7.6 - 12.2 - 7.4 - - 9.1 - - 368 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT4H-C 75888671 41.66 SGD
Shipped after 2017-02-02
- - 1112 - - 127 - 363 - Natural - - - - 12.7 - - 511 - - Nylon 66 - -60 to 85deg C 403-7413 - Interior 1Bag(25PC) 1 PLT5EH-Q 49027894 32.57 SGD
In stock
- - - - 2.0 127 8.9 - 14.2 - 8.6 - - 10.3 - - 450 - GTH,PTH - - - - 438-3508 778[79.4] - 1Bag(100PC) 1 PLT5H-C 75888635 58.61 SGD
In stock
- - 222 - - 127 - 3039 - Natural - - - - 4.8 - - 445 - - Nylon 66 - -60 to 85deg C 403-7430 - Interior 1Bag(1000PC) 1 PLT5S-M 49027921 459.90 SGD
In stock
- - - - 1.9 178 7.6 - 12.2 - 8.3 - - 9.4 - - 627 - GTH,PTH - - - - 438-3541 534[54.5] - 1Bag(50PC) 1 PLT7LH-L 75888601 65.62 SGD
In stock
- 6.8 - 8.1 1.2 40 4.8 - 9.6 - 18.9 - - 7.5 - - 177 - GTS,PTS - Nylon 66 1.3 - - 222[22.7] - 1Bag(500PC) 1 PLUP40SE-D 75888556 129.90 SGD
Shipped after 2017-02-02
- 4.7 - 5.8 1.1 32 3.4 - 6.1 - 7.1 - - 11.4 - - 152 - GTS,PTS 6.1 Nylon 66 2.4 - 438-3621 178[18.2] - 1Bag(100PC) 1 PLWP1.5I-C 75888547 25.86 SGD
In stock
- 4.7 - 7.6 1.3 25 4.8 - 6.1 - 9.4 - - 18.8 - - 130 - GTS,PTS 8.0 Nylon 66 2.4 - 438-3664 222[22.7] - 1Bag(500PC) 1 PLWP1SA-D 75888504 129.90 SGD
In stock
- 6.8 - 7.6 1.9 51 7.6 - 10.6 - 9.4 - - 18.8 - - 226 - GTH,PTH 12.2 Nylon 66 2.7 - - 534[54.5] - 1Bag(250PC) 1 PLWP2H-TL 75888461 149.90 SGD
Shipped after 2017-02-02
- - - - 1.9 127 12.7 - 20.3 - 10.2 - - 16.8 - - 511 - GS4EH,PPTEH - - - - 438-3486 1112[113.5] - 1Bag(100PC) 1 PLT5EH-C 75888644 119.90 SGD
In stock
RoHS compliant - 778 - - 229 - 725 - Natural - - - - 8.9 - - 777 - - Nylon 66 - - 421-7608 - Interior 1Bag(50PC) 1 PLT8H-L 49027991 86.31 SGD
In stock
- - 534 - - 203 - 1080 - Natural - - - - 7.6 - - 701 - - Nylon 66 - -60 to 85deg C 403-7570 - Interior 1Bag(100PC) 1 PLT8LH-C 49028007 139.90 SGD
In stock
- - - - 1.9 51 12.7 - 20.3 - 10.2 - - 16.8 - - 229 - - - Nylon 66 - - - 1112[113.5] - 1Bag(100PC) 1 PRT2EH-C 75888382 79.93 SGD
In stock
- - - 8.1 1.3 76 4.8 - 8.6 - 5.6 - - 6.7 - - 292 - - - Nylon 66 - - - 222[22.7] - 1Bag(1000PC) 1 PRT3S-M 75888373 329.90 SGD
Shipped after 2017-02-02
- - - - 1.9 127 12.7 - 20.3 - 10.2 - - 16.8 - - 511 - - - Nylon 66 - - - 1112[113.5] - 1Bag(100PC) 1 PRT5EH-C 75888364 109.90 SGD
In stock
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M4Y 75889563 359.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 Nylon 66 - - - 80[8.2] - 1Bag(1000PC) 1 PLF1M-M 75889511 159.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1M-M10 75889502 219.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1M-M2 75889493 219.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1M-M3 75889484 219.90 SGD
Shipped after 2017-02-02
- - - 17.6 1.1 32 3.4 - 8.5 - 4.4 - M4 screw 4.2 - - 155 - GTS,PTS - Nylon 66 - - - 178[18.2] - 1Bag(1000PC) 1 PLC1.5I-S8-M 75889764 159.90 SGD
Shipped after 2017-02-02
- - - 13.8 1.1 19 2.5 - 6.1 - 3.1 - M2.5 screw 3.9 - - 109 - GTS,PTS - Nylon 66 - - - 80[8.2] - 1Bag(1000PC) 1 PLC1M-S4-M 75889746 149.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(100PC) 1 PLF1MA-C4Y 75889615 39.40 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 19 2.5 - 4.6 - 3.9 - - 34.9 - 7.9x23.4 101 - GTS,PTS 9.3 Nylon 66 - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MB-M 75889527 329.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1M-M6 75889466 219.90 SGD
Shipped after 2017-02-02
- - - 19.4 1.3 76 4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 305 - GTS,PTS - Nylon 66 - - - 222[22.7] - 1Bag(1000PC) 1 PLC3S-S10-M 75889651 609.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 19 2.5 - 4.6 - 3.9 - - 34.9 - 7.9x23.4 101 - GTS,PTS 9.3 Nylon 66 - - 438-2757 80[8.2] - 1Bag(100PC) 1 PLF1MB-C 75889536 36.06 SGD
In stock
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 29.7 - 22.1x27.2 188 - GTS,PTS 27.7 Nylon 66 - - - 222[22.7] - 1Bag(500PC) 1 PL2M2S-D 75889834 349.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 46.5 - 22.1x45.5 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PL3M2S-D4Y 75889782 509.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 46.5 - 22.1x45.5 188 - GTS,PTS 27.7 Nylon 66 - - 438-2650 222[22.7] - 1Bag(50PC) 1 PL3M2S-L 75889773 50.45 SGD
In stock
- - - 19.4 1.2 47 4.8 - 9.5 - 5.1 - M5 screw 4.1 - - 201 - GTS,PTS - - - - - 222[22.7] - 1Bag(100PC) 1 PLC2S-S10-C14 75889712 41.96 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 Nylon 66 - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M 75889606 329.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M10 75889597 359.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M2 75889581 359.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M5 75889554 359.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M6 75889545 359.90 SGD
Shipped after 2017-02-02
- - 80 - - 32 - 423 - Natural - - - - 2.5 - - 142 - - Nylon 66 - -60 to 85deg C 403-7049 - Interior 1Bag(1000PC) 1 PLT1.5M-M 49027596 109.90 SGD
In stock
- - - 19.4 1.3 76 4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 305 - GTS,PTS - Nylon 66 - - 438-2722 222[22.7] - 1Bag(100PC) 1 PLC3S-S10-C 75889667 71.65 SGD
In stock
- - - 23.9 1.9 102 7.6 - 12.7 - 6.6 - M6 screws 6.7 - - 384 - GTH,PTH - Nylon 66 - - - 534[54.5] - 1Bag(250PC) 1 PLC4H-S25-TL 75889642 189.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 29.7 - 22.1x27.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PL2M2S-D10 75889825 389.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 29.7 - 22.1x27.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PL2M2S-D4Y 75889816 389.90 SGD
Shipped after 2017-02-02
- - - 23.9 1.9 51 7.6 - 12.7 - 6.6 - M6 screws 6.7 - - 229 - GTH,PTH - Nylon 66 - - 438-2684 534[54.5] - 1Bag(50PC) 1 PLC2H-S25-L 75889737 34.20 SGD
In stock
- - - 19.4 1.2 47 4.8 - 9.5 - 5.1 - M5 screw 4.1 - - 201 - GTS,PTS - Nylon 66 - - - 222[22.7] - 1Bag(1000PC) 1 PLC2S-S10-M 75889703 309.90 SGD
Shipped after 2017-02-02
- - - 19.4 1.3 102 4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 381 - GTS,PTS - Nylon 66 - - - 222[22.7] - 1Bag(1000PC) 1 PLC4S-S10-M 75889633 659.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 29.7 - 22.1x27.2 188 - GTS,PTS 27.7 Nylon 66 - - 438-2633 222[22.7] - 1Bag(50PC) 1 PL2M2S-L 75889807 38.16 SGD
In stock
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 46.5 - 22.1x45.5 188 - GTS,PTS 27.7 Nylon 66 - - - 222[22.7] - 1Bag(500PC) 1 PL3M2S-D 75889791 469.90 SGD
Shipped after 2017-02-02
- - - 13.8 1.1 19 2.5 - 6.1 - 3.1 - M2.5 screw 3.9 - - 109 - GTS,PTS - Nylon 66 - - 438-2668 80[8.2] - 1Bag(100PC) 1 PLC1M-S4-C 75889755 15.38 SGD
Shipped after 2017-01-30
- - - 23.9 1.9 51 7.6 - 12.7 - 6.6 - M6 screws 6.7 - - 229 - GTH,PTH - Nylon 66 - - - 534[54.5] - 1Bag(250PC) 1 PLC2H-S25-TL 75889721 159.90 SGD
Shipped after 2017-02-02
- - - 19.4 1.2 47 4.8 - 9.5 - 5.1 - M5 screw 4.1 - - 201 - GTS,PTS - - - - - 222[22.7] - 1Bag(1000PC) 1 PLC2S-S10-M20 75889694 339.90 SGD
Shipped after 2017-02-02
- - - 19.4 1.2 47 4.8 - 9.5 - 3.8 - M3 screw 4.1 - - 201 - GTS,PTS - Nylon 66 - - 438-2706 222[22.7] - 1Bag(100PC) 1 PLC2S-S6-C 75889685 38.47 SGD
In stock
- - - 19.4 1.2 47 4.8 - 9.5 - 3.8 - M3 screw 4.1 - - 201 - GTS,PTS - Nylon 66 - - - 222[22.7] - 1Bag(1000PC) 1 PLC2S-S6-M 75889676 309.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(100PC) 1 PLF1MA-C3 75889624 39.40 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1MA-M3 75889572 359.90 SGD
Shipped after 2017-02-02
- - - 4.5 1.1 22 2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - - - 80[8.2] - 1Bag(1000PC) 1 PLF1M-M4Y 75889475 219.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 Nylon 66 - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M 75889457 139.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M3 75889414 199.90 SGD
Shipped after 2017-02-02
- 6.4 - 9.4 1.3 44 4.6 - 8.4 - 9.0 - - 7.6 - - 200 - GTS,PTS - Nylon 66 3.2 - - 222[22.7] - 1Bag(100PC) 1 PLP2S-C 75889143 36.06 SGD
In stock
- 6.4 - 9.4 1.3 44 4.6 - 8.4 - 9.0 - - 7.6 - - 200 - GTS,PTS - Nylon 66 3.2 - - 222[22.7] - 1Bag(1000PC) 1 PLP2S-M 75889134 309.90 SGD
Shipped after 2017-02-02
RoHS compliant - 178 - - 35 - 581 - Natural - - - - 3.6 - - 142 - - Nylon 66 - - 422-9720 - Interior 1Bag(1000PC) 1 PLT1.5I-MJ 49027587 44.80 SGD
In stock
- - - - 1.1 32 2.5 - 4.6 - 3.9 - - 4.3 - - 142 - GTH,PTH - - - - 438-2901 80[8.2] - 1Bag(100PC) 1 PLT1.5M-C 75889046 11.40 SGD
In stock
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C10 75888985 5.29 SGD
Shipped after 2017-02-02
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C2 75888976 5.29 SGD
In stock
- - 222 - - 25 - 823 - Natural - - - - 4.8 - - 122 - - Nylon 66 - -60 to 85deg C 403-7154 - Interior 1Bag(1000PC) 1 PLT1S-M 49027675 96.45 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C3 75888827 14.86 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C4Y 75888811 14.86 SGD
In stock
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M5 75889396 199.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M8 75889362 199.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 51 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 203 - GTS,PTS 7.9 Nylon 66 - - 438-2781 80[8.2] - 1Bag(100PC) 1 PLM2M-C 75889353 33.73 SGD
In stock
- - - 4.3 0.9 51 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 203 - GTS,PTS 7.9 Nylon 66 - - - 80[8.2] - 1Bag(1000PC) 1 PLM2M-M 75889344 289.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 51 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 203 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM2M-M4Y 75889335 309.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 51 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 203 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM2M-M6 75889326 38.95 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 Nylon 66 - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D 75889301 159.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D5 75889265 169.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D6 75889256 169.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D8 75889247 169.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 102 4.7 - 8.1 - 5.6 - - 13.2 - 50.8x11.2 371 - GTS,PTS 53.3 Nylon 66 - - 438-2811 222[22.7] - 1Bag(100PC) 1 PLM4S-C 75889231 50.83 SGD
In stock
- - - 6.6 1.3 102 4.7 - 8.1 - 5.6 - - 13.2 - 50.8x11.2 371 - GTS,PTS 53.3 - - - - 222[22.7] - 1Bag(500PC) 1 PLM4S-D6 75889195 269.90 SGD
Shipped after 2017-02-02
- 6.4 - 9.4 1.3 38 4.6 - 8.4 - 9.0 - - 7.6 - - 170 - GTS,PTS - Nylon 66 3.2 - - 222[227] - 1Bag(1000PC) 1 PLP1.5S-M 75889161 259.90 SGD
In stock
- 6.4 - 9.4 1.3 25 4.6 - 8.4 - 9.0 - - 7.6 - - 135 - GTS,PTS - Nylon 66 3.2 - - 222[22.7] - 1Bag(1000PC) 1 PLP1S-M 75889152 239.90 SGD
In stock
RoHS compliant - 36 - - 15 - 15 - Natural - 0.8 - - 1.8 - - 71 - - Nylon 66 - - 422-9631 - Interior 1Bag(100PC) 1 PLT.6SM-C 49027535 3.52 SGD
In stock
RoHS compliant - 36 - - 15 - 76 - Natural - 0.8 - - 1.8 - - 71 - - Nylon 66 - - 422-9657 - Interior 1Bag(1000PC) 1 PLT.6SM-M 49027544 34.89 SGD
In stock
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C2 75889116 8.76 SGD
In stock
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C3 75889107 8.76 SGD
Shipped after 2017-02-02
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C4Y 75889091 8.76 SGD
In stock
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C5 75889082 8.76 SGD
In stock
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C6 75889073 8.76 SGD
In stock
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C7 75889064 8.76 SGD
Shipped after 2017-02-02
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C8 75889055 8.76 SGD
Shipped after 2017-02-02
RoHS compliant - 178 - - 35 - 59 - Natural - 1.1 - - 3.6 - - 142 - - Nylon 66 - - 422-9703 - Interior 1Bag(100PC) 1 PLT1.5I-CJ 49027571 5.76 SGD
In stock
- - - - 2.2 305 12.7 - 20.3 - 10.2 - - 16.8 - - 1019 - GS4EH,PPTEH - - - - 438-2986 1112[113.5] - 1Bag(100PC) 1 PLT12EH-C 75889003 239.90 SGD
In stock
- - 778 - - 330 - 2352 - Natural - - - - 8.9 - - 1100 - - Nylon 66 - -60 to 85deg C 403-7120 - Interior 1Bag(100PC) 1 PLT13H-C 49027623 269.90 SGD
In stock
RoHS compliant - 80 - - 22 - 28 - Natural - 1.1 - - 2.5 - - 99 - - Nylon 66 - - 422-9771 - Interior 1Bag(100PC) 1 PLT1M-CJ 49027641 2.65 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(1000PC) 1 PLT1M-M59 75888915 129.90 SGD
Shipped after 2017-02-02
RoHS compliant - 80 - - 22 - 329 - Natural - 1.1 - - 2.5 - - 99 - - Nylon 66 - - 422-9797 - Interior 1Bag(1000PC) 1 PLT1M-MJ 49027657 20.55 SGD
In stock
- - 534 - - 64 - 1027 - Natural - - - - 7.6 - - 249 - - Nylon 66 - -60 to 85deg C 403-7171 - Interior 1Bag(250PC) 1 PLT2.5H-TL 49027693 109.90 SGD
In stock
- - 178 - - 64 - 1259 - Natural - - - - 3.7 - - 246 - - Nylon 66 - -60 to 85deg C 403-7197 - Interior 1Bag(1000PC) 1 PLT2.5I-M 49027711 139.90 SGD
In stock
RoHS compliant - 178 - - 51 - 119 - Natural - - - - 3.6 - - 203 - - Nylon 66 - - 422-9916 - Interior 1Bag(100PC) 1 PLT2I-C 49027763 14.55 SGD
In stock
- - 178 - - 51 - 897 - Natural - - - - 3.6 - - 203 - - Nylon 66 - -60 to 85deg C 403-7251 - Interior 1Bag(1000PC) 1 PLT2I-M 49027772 139.90 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(1000PC) 1 PLT2I-M6 75888881 179.90 SGD
Shipped after 2017-02-02
RoHS compliant - 222 - - 48 - 1077 - Natural - - - - 4.8 - - 188 - - Nylon 66 - - 422-9967 - Interior 1Bag(1000PC) 1 PLT2S-MJ 49027797 75.29 SGD
In stock
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M1 75889441 26.12 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M6 75889387 199.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D2 75889292 169.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D3 75889283 169.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(500PC) 1 PLM2S-D4Y 75889274 169.90 SGD
Shipped after 2017-02-02
RoHS compliant - 80 - - - - 19 - Natural - - - - 2.3 - - 79 - - Nylon 66 - - 422-9665 - Interior 1Bag(100PC) 1 PLT.7M-CJ 49027553 2.20 SGD
In stock
- - 80 - - - - 119 - Natural - - - - 2.3 - - 79 - - Nylon 66 - - 422-9681 - - 1Bag(1000PC) 1 PLT.7M-MJ 49027562 16.96 SGD
In stock
- - - - 1.1 35 3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - 1Bag(100PC) 1 PLT1.5I-C1 75889125 8.76 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C1 75888854 14.86 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C10 75888845 14.86 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C2 75888836 14.86 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C7 75888757 14.86 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C8 75888741 14.86 SGD
Shipped after 2017-02-02
RoHS compliant - 222 - - 48 - 122 - Natural - - - - 4.8 - - 188 - - Nylon 66 - - 422-9941 - Interior 1Bag(100PC) 1 PLT2S-CJ 49027781 8.70 SGD
In stock
RoHS compliant - 534 - - 76 - 225 - Natural - - - - 7.6 - - 290 - - Nylon 66 - - 422-9975 - Interior 1Bag(50PC) 1 PLT3H-L 49027806 22.23 SGD
In stock
- - - - 1.3 76 3.7 - 6.6 - 4.6 - - 5.6 - - 290 - GTS,PTS - - - - 438-3290 178[18.2] - 1Bag(100PC) 1 PLT3I-C 75888732 21.59 SGD
In stock
- - - - 1.3 76 3.7 - 6.6 - 4.6 - - 5.6 - - 290 - GTS,PTS - - - - 438-3311 178[18.2] - 1Bag(1000PC) 1 PLT3I-M 75888723 199.90 SGD
In stock
RoHS compliant - 222 - - 76 - 216 - Natural - - - - 4.8 - - 292 - - Nylon 66 - - 422-9991 - Interior 1Bag(100PC) 1 PLT3S-C 49027824 18.46 SGD
In stock
- - - - 1.3 76 4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - - 438-3354 222[22.7] - 1Bag(1000PC) 1 PLT3S-M 75888714 169.90 SGD
In stock
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M4Y 75889405 199.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M7 75889371 26.12 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 44 4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - - 222[22.7] - 1Bag(100PC) 1 PLM2S-C4Y 75889317 39.40 SGD
Shipped after 2017-02-02
- 4.7 - 6.9 1.1 32 3.4 - 6.6 - 6.0 - - 8.9 - - 156 - GTS,PTS - Nylon 66 2.4 - - 178[18.2] - 1Bag(1000PC) 1 PLP1.5I-M 75889177 239.90 SGD
Shipped after 2017-02-02
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C8 75888924 5.29 SGD
Shipped after 2017-02-02
RoHS compliant - 222 - - 64 - 185 - Natural - - - - 4.8 - - 249 - - Nylon 66 - - 422-9878 - Interior 1Bag(100PC) 1 PLT2.5S-C 49027727 15.84 SGD
In stock
- - - - 1.9 51 12.7 - 20.3 - 10.2 - - 16.8 - - 229 - GS4EH,PPTEH - - - - 438-3087 1112[113.5] - 1Bag(100PC) 1 PLT2EH-C 75888906 82.22 SGD
In stock
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M2 75889423 199.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 102 4.7 - 8.1 - 5.6 - - 13.2 - 50.8x11.2 371 - GTS,PTS 53.3 Nylon 66 - - - 222[22.7] - 1Bag(500PC) 1 PLM4S-D 75889222 249.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 102 4.7 - 8.1 - 5.6 - - 13.2 - 50.8x11.2 371 - GTS,PTS 53.3 - - - - 222[22.7] - 1Bag(500PC) 1 PLM4S-D2 75889213 269.90 SGD
Shipped after 2017-02-02
- - - 6.6 1.3 102 4.7 - 8.1 - 5.6 - - 13.2 - 50.8x11.2 371 - GTS,PTS 53.3 - - - - 222[22.7] - 1Bag(500PC) 1 PLM4S-D4Y 75889204 269.90 SGD
Shipped after 2017-02-02
- 4.7 - 6.9 1.1 32 3.4 - 6.6 - 6.0 - - 8.9 - - 156 - GTS,PTS - Nylon 66 2.4 - - 178[18.2] - 1Bag(100PC) 1 PLP1.5I-C 75889186 30.95 SGD
In stock
RoHS compliant - 222 - - 38 - 146 - Natural - - - - 4.8 - - 157 - - Nylon 66 - - 422-9738 - Interior 1Bag(100PC) 1 PLT1.5S-C 49027605 13.92 SGD
In stock
- - 1112 - - 254 - 2805 - Natural - - - - 12.7 - - 869 - - Nylon 66 - -60 to 85deg C 403-7073 - Interior 1Bag(100PC) 1 PLT10EH-C 49027614 229.90 SGD
In stock
- - - - 1.9 262 7.6 - 12.2 - 8.3 - - 9.4 - - 871 - GTH,PTH - - - - 438-2960 534[54.5] - 1Bag(100PC) 1 PLT10LH-C 75889021 189.90 SGD
In stock
- - - - 1.9 262 7.6 - 12.2 - 8.3 - - 9.4 - - 871 - GTH,PTH - - - - 438-2978 534[54.5] - 1Bag(50PC) 1 PLT10LH-L 75889012 95.20 SGD
In stock
- - 222 - - 25 - 123 - Natural - - - - 4.8 - - 122 - - Nylon 66 - - 422-9819 - Interior 1Bag(100PC) 1 PLT1S-C 49027666 11.03 SGD
In stock
RoHS compliant - 178 - - 64 - 119 - Natural - 1.3 - - 3.7 - - 246 - - Nylon 66 - - 422-9851 - Interior 1Bag(100PC) 1 PLT2.5I-C 49027702 17.86 SGD
Shipped after 2017-01-30
- - - - 1.1 51 2.5 - 4.6 - 3.9 - - 4.3 - - 203 - GTS,PTS - - - - 438-3150 80[8.2] - 1Bag(100PC) 1 PLT2M-C 75888872 13.51 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C5 75888802 14.86 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C54 75888793 28.63 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C55 75888784 28.63 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C59 75888775 28.63 SGD
Shipped after 2017-02-02
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(100PC) 1 PLT2S-C6 75888766 14.86 SGD
In stock
- - - - 1.3 38 4.8 - 8.0 - 5.6 - - 6.6 - - 157 - GTS,PTS - - - - 438-2943 222[22.7] - 1Bag(1000PC) 1 PLT1.5S-M 75889037 129.90 SGD
In stock
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C4Y 75888951 5.29 SGD
In stock
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C5 75888942 5.29 SGD
In stock
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C6 75888933 5.29 SGD
In stock
RoHS compliant - 534 - - 64 - 216 - Natural - - - - 7.6 - - 249 - - Nylon 66 - - 422-9835 - Interior 1Bag(50PC) 1 PLT2.5H-L 49027684 23.50 SGD
In stock
- - 534 - - 51 - 896 - Natural - - - - 7.6 - - 206 - - Nylon 66 - -60 to 85deg C 403-7235 - Interior 1Bag(250PC) 1 PLT2H-TL 49027754 95.18 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - 1Bag(1000PC) 1 PLT2I-M59 75888897 189.90 SGD
Shipped after 2017-02-02
- - - - 1.1 51 2.5 - 4.6 - 3.9 - - 4.3 - - 203 - GTS,PTS - - - - 438-3176 80[8.2] - 1Bag(1000PC) 1 PLT2M-M 75888863 129.90 SGD
In stock
- - - - 1.3 76 4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - - - 222[22.7] - 1Bag(1000PC) 1 PLT3S-M4Y 75888705 229.90 SGD
Shipped after 2017-02-02
- - - 4.3 0.9 19 2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - - 80[8.2] - 1Bag(1000PC) 1 PLM1M-M10 75889432 199.90 SGD
Shipped after 2017-02-02
- - 222 - - 64 - 1720 - Natural - - - - 4.8 - - 249 - - Nylon 66 - -60 to 85deg C 403-7219 - Interior 1Bag(1000PC) 1 PLT2.5S-M 49027736 149.90 SGD
In stock
RoHS compliant - 534 - - 51 - 210 - Natural - - - - 7.6 - - 206 - - Nylon 66 - - 422-9894 - Interior 1Bag(50PC) 1 PLT2H-L 49027745 20.78 SGD
In stock
- - 534 - - 76 - 1185 - Natural - - - - 7.6 - - 290 - - Nylon 66 - -60 to 85deg C 403-7286 - Interior 1Bag(250PC) 1 PLT3H-TL 49027815 109.90 SGD
In stock
- - - - 1.3 76 4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - - - 222[22.7] - 1Bag(1000PC) 1 PLT3S-M5 75888696 229.90 SGD
Shipped after 2017-02-02
RoHS compliant - 778 - - 330 - 622 - Natural - - - - 8.9 - - 1100 - - Nylon 66 - - 422-9754 - Interior 1Bag(25PC) 1 PLT13H-Q 49027632 72.38 SGD
In stock
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C1 75888994 5.29 SGD
Shipped after 2017-02-02
- - - - 1.1 22 2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - - - 80[8.2] - 1Bag(100PC) 1 PLT1M-C3 75888967 5.29 SGD
Shipped after 2017-02-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Unity of electronic wiring
5
From Japan
On 2016-06-03 16:58:39
Most small size which is generally sold is located 2.5mm-position width 80mm. I finally found a place that was looking for a more small ones. This can also be used where the width is not able to use up to 1.6mm so now.
This review is about item#49027535.
Wiring unity
4
From Japan
On 2016-04-21 23:10:19
About one in 30 lines, there are things that can not be used.
This review is about item#49027535.
It is using the binding of the wire.
5
From Japan
On 2014-08-19 13:32:10
Usability is good think. Of the band is a softness, etc. easy to handle.
This review is about item#49027657.

Related Products