Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Operating temperature Limits Dimensions E (mm) Weight (g) Dimensions D (mm) Color Use of Screw Dimension F (mm) Thickness (mm) Entry Space (wide x long )(mm) Dimensions A (mm) Width (mm) Recommended Compatible Tool Dimension H (mm) Length (mm) Maximum attachment panel thickness (mm) TRUSCO Part Number Material Standard Values of Loop Tensile Strength (N [kgf]) Service Space Mounting Hole Diameter (phi mm) Tensile Strength (N) Dimension G(mm) Standard Product Dimensions C (mm) Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Operating temperature Limits Dimensions E (mm) Weight (g) Dimensions D (mm) Color Use of Screw Dimension F (mm) Thickness (mm) Entry Space (wide x long )(mm) Dimensions A (mm) Width (mm) Recommended Compatible Tool Dimension H (mm) Length (mm) Maximum attachment panel thickness (mm) TRUSCO Part Number Material Standard Values of Loop Tensile Strength (N [kgf]) Service Space Mounting Hole Diameter (phi mm) Tensile Strength (N) Dimension G(mm) Standard Product Dimensions C (mm) Maximum Bundle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -60 - 85deg C - 15 - Black - - 0.8 - - 1.8 - - 71 - - Weather-resistant nylon 66 - Indoor and outdoor - 36 - UL standard product - 15 1Bag(100PC) 1 PLT.6SM-C0 49028025 3.99 SGD
In stock
7.6 - 12.7 - 6.6 - M6 screws 6.7 - - 384 - GTH,PTH - - - - Weather-resistant nylon 66 534[54.5] - - - 23.9 - 1.9 102 1Bag(50PC) 1 PLC4H-S25-L0 75888127 49.99 SGD
Shipped after 2018-03-06
3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - 438-2854 - 534[54.5] - - - - - 1.1 35 1Bag(100PC) 1 PLT1.5I-C30 75887935 10.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 581 - Black - - - - - 3.6 - - 142 - 422-9711 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 35 1Bag(1000PC) 1 PLT1.5I-M0 49028061 44.99 SGD
In stock
2.5 - 4.6 - 3.9 - - 4.3 - - 142 - GTS,PTS - - - 438-2935 - 80[8.2] - - - - - 1.1 32 1Bag(1000PC) 1 PLT1.5M-M30 75887892 159.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 2999 - Black - - - - - 12.7 - - 1019 - 403-7103 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 305 1Bag(100PC) 1 PLT12EH-C0 49028122 279.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 823 - Black - - - - - 4.8 - - 122 - 403-7162 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 25 1Bag(1000PC) 1 PLT1S-M0 49028192 159.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1259 - Black - - - - - 3.7 - - 246 - 403-7201 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 64 1Bag(1000PC) 1 PLT2.5I-M0 49028235 179.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 210 - Black - - - - - 7.6 - - 206 - 422-9908 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 51 1Bag(50PC) 1 PLT2H-L0 49028262 28.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 896 - Black - - - - - 7.6 - - 206 - 403-7243 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 51 1Bag(250PC) 1 PLT2H-TL0 49028271 109.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 897 - Black - - - - - 3.6 - - 203 - 403-7260 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 51 1Bag(1000PC) 1 PLT2I-M0 49028296 209.99 SGD
In stock
4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - 438-3371 - 222[22.7] - - - - - 1.3 76 1Bag(1000PC) 1 PLT3S-M30 75887673 259.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 203 - Black - - - - - 3.7 - - 368 - 403-7367 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 102 1Bag(100PC) 1 PLT4I-C0 49028393 44.99 SGD
Shipped after 2018-02-26
12.7 - 20.3 - 10.2 - - 16.8 - - 511 - GS4EH,PPTEH - - - 438-3494 - 1112[113.5] - - - - - 1.9 127 1Bag(25PC) 1 PLT5EH-Q0 75887585 35.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 831 - Black - - - - - 7.6 - - 556 - 403-7511 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 152 1Bag(100PC) 1 PLT6LH-C0 49028515 129.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 8.3 - - 9.4 - - 556 - GTH,PTH - - - 438-3532 - 534[54.5] - - - - - 1.9 152 1Bag(50PC) 1 PLT6LH-L0 75887533 64.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 725 - Black - - - - - 8.9 - - 777 - 421-7616 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 229 1Bag(50PC) 1 PLT8H-L0 49028551 95.99 SGD
Shipped after 2018-02-26
12.7 - 20.3 - 10.2 - - 16.8 - - 229 - - - - - - Weather-resistant nylon 66 1112[113.5] - - - - - 1.9 51 1Bag(100PC) 1 PRT2EH-C0 75887375 85.99 SGD
Shipped after 2018-03-06
12.7 - 20.3 - 10.2 - - 16.8 - - 719 - - - - - - Weather-resistant nylon 66 1112[113.5] - - - - - 2.2 203 1Bag(100PC) 1 PRT8EH-C0 75887296 199.99 SGD
Shipped after 2018-03-06
4.8 - 8.4 - 9.4 - - 18.8 - - 173 - - 8.1 - 2.7 - Weather-resistant nylon 66 222[22.7] - 6.4 - 7.6 - 1.3 38 1Bag(500PC) 1 PRWP1.5S-D0 75887287 209.99 SGD
Shipped after 2018-03-06
- -60 to 85deg C - 76 - Black - - - - - 1.8 - - 71 - 403-7031 Weather-resistant nylon 66 - Both indoor and outdoor use. - 36 - UL standard product - - 1Bag(1000PC) 1 PLT.6SM-M0 49028034 33.99 SGD
In stock
4.7 - 8.1 - 5.6 - - 29.7 - 22.1x27.2 188 - GTS,PTS 27.7 - - 438-2625 Weather-resistant nylon 66 222[22.7] - - - 6.6 - 1.3 44 1Bag(500PC) 1 PL2M2S-D0 75888267 399.99 SGD
Shipped after 2018-02-26
4.8 - 9.5 - 3.8 - M3 screw 4.1 - - 201 - GTS,PTS - - - - Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.2 47 1Bag(1000PC) 1 PLC2S-S6-M0 75888154 359.99 SGD
Shipped after 2018-03-06
4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - - Weather-resistant nylon 66 222[22.7] - - - 6.6 - 1.3 44 1Bag(500PC) 1 PLM2S-D0 75888014 179.99 SGD
Shipped after 2018-03-06
4.7 - 8.1 - 5.6 - - 13.2 - 50.8x11.2 371 - GTS,PTS 53.3 - - 438-2820 Weather-resistant nylon 66 222[22.7] - - - 6.6 - 1.3 102 1Bag(500PC) 1 PLM4S-D0 75888005 279.99 SGD
Shipped after 2018-02-26
3.4 - 6.6 - 6.0 - - 8.9 - - 156 - GTS,PTS - - 2.4 - Weather-resistant nylon 66 178[18.2] - 4.7 - 6.9 - 1.1 32 1Bag(1000PC) 1 PLP1.5I-M0 75887996 279.99 SGD
Shipped after 2018-02-26
4.6 - 8.4 - 9.0 - - 7.6 - - 135 - GTS,PTS - - 3.2 - Weather-resistant nylon 66 222[22.7] - 6.4 - 9.4 - 1.3 25 1Bag(1000PC) 1 PLP1S-M0 75887987 279.99 SGD
Shipped after 2018-02-26
4.6 - 8.4 - 9.0 - - 7.6 - - 200 - GTS,PTS - - 3.2 - Weather-resistant nylon 66 222[22.7] - 6.4 - 9.4 - 1.3 44 1Bag(1000PC) 1 PLP2S-M0 75887971 359.99 SGD
Shipped after 2018-02-26
1.8 - 3.2 - 2.4 - - 9.4 - - 71 - GTH,PTH - - - 438-2838 - 534[54.5] - - - - - 0.8 - 1Bag(1000PC) 1 PLT.6SM-M30 75887962 40.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1123 - Black - - - - - 4.8 - - 157 - 403-7065 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 38 1Bag(1000PC) 1 PLT1.5S-M0 49028095 199.99 SGD
Shipped after 2018-02-26
4.8 - 8.0 - 5.6 - - 6.6 - - 157 - GTS,PTS - - - 438-2951 - 222[22.7] - - - - - 1.3 38 1Bag(1000PC) 1 PLT1.5S-M30 75887883 179.99 SGD
Shipped after 2018-02-26
4.8 - 8.6 - 5.6 - - 6.7 - - 249 - GTS,PTS - - - 438-3079 - 222[22.7] - - - - - 1.3 64 1Bag(1000PC) 1 PLT2.5S-M30 75887831 209.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 737 - Black - - - - - 12.7 - - 229 - 403-7227 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 51 1Bag(100PC) 1 PLT2EH-C0 49028253 97.99 SGD
Shipped after 2018-02-26
12.7 - 20.3 - 10.2 - - 16.8 - - 229 - GS4EH,PPTEH - - - 438-3095 - 1112[113.5] - - - - - 1.9 51 1Bag(25PC) 1 PLT2EH-Q0 75887822 28.99 SGD
Shipped after 2018-02-26
2.5 - 4.6 - 3.9 - - 4.3 - - 203 - GTS,PTS - - - 438-3184 - 80[8.2] - - - - - 1.1 51 1Bag(1000PC) 1 PLT2M-M0 75887777 179.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 122 - Black - - 1.3 - - 4.8 - - 188 - 422-9932 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 48 1Bag(100PC) 1 PLT2S-C0 49028305 8.99 SGD
In stock
- -60 to 85deg C - 225 - Black - - - - - 7.6 - - 290 - 422-9983 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 76 1Bag(50PC) 1 PLT3H-L0 49028323 26.99 SGD
Shipped after 2018-02-26
2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - - Weather-resistant nylon 66 80[8.2] - - - 4.5 - 1.1 22 1Bag(1000PC) 1 PLF1M-M0 75888066 249.99 SGD
Shipped after 2018-03-06
2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - 438-2773 Weather-resistant nylon 66 80[8.2] - - - 4.3 - 0.9 19 1Bag(100PC) 1 PLM1M-C0 75888057 25.99 SGD
Shipped after 2018-02-26
4.7 - 8.1 - 5.6 - - 13.2 - 22.1x11.2 188 - GTS,PTS 27.7 - - 438-2803 Weather-resistant nylon 66 222[22.7] - - - 6.6 - 1.3 44 1Bag(100PC) 1 PLM2S-C0 75888023 41.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 28 - Black - - - - - 2.5 - - 99 - 422-9789 Weather-resistant nylon 66 - Both indoor and outdoor use. - 80 - UL standard product - 22 1Bag(100PC) 1 PLT1M-CJ0 49028165 2.99 SGD
In stock
2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - 438-3010 - 80[8.2] - - - - - 1.1 22 1Bag(1000PC) 1 PLT1M-M30 75887865 60.99 SGD
Shipped after 2018-02-26
4.8 - 8.0 - 5.6 - - 6.6 - - 122 - GTS,PTS - - - 438-3044 - 222[22.7] - - - - - 1.3 25 1Bag(1000PC) 1 PLT1S-M30 75887856 159.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 119 - Black - - - - - 3.7 - - 246 - 422-9860 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 64 1Bag(100PC) 1 PLT2.5I-C0 49028226 17.99 SGD
In stock
- -60 to 85deg C - 185 - Black - - - - - 4.8 - - 249 - 422-9886 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 64 1Bag(100PC) 1 PLT2.5S-C0 49028244 22.99 SGD
Shipped after 2018-02-27
- -60 to 85deg C - 119 - Black - - 1.1 - - 3.6 - - 203 - 422-9924 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 51 1Bag(100PC) 1 PLT2I-C0 49028287 19.99 SGD
In stock
3.6 - 6.1 - 4.6 - - 5.2 - - 203 - GTS,PTS - - - 438-3125 - 178[18.2] - - - - - 1.1 51 1Bag(1000PC) 1 PLT2I-M30 75887795 199.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 3039 - Black - - - - - 4.8 - - 445 - 403-7448 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 127 1Bag(1000PC) 1 PLT5S-M0 49028472 539.99 SGD
Shipped after 2018-02-26
4.8 - 8.6 - 5.6 - - 6..7 - - 445 - GTS,PTS - - - - - 222[22.7] - - - - - 1.3 127 1Bag(1000PC) 1 PLT5S-M30 75887567 519.99 SGD
Shipped after 2018-03-01
- -60 to 85deg C - 1575 - Black - - - - - 12.7 - - 564 - 403-7464 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 152 1Bag(100PC) 1 PLT6EH-C0 49028481 169.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 427 - Black - - - - - 12.7 - - 564 - 403-7481 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 152 1Bag(25PC) 1 PLT6EH-Q0 49028497 40.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 295 - Black - - - - - 7.6 - - 701 - 403-7600 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 203 1Bag(25PC) 1 PLT8LH-Q0 49028594 45.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 8.3 - - 9.4 - - 775 - GTH,PTH - - - 438-3613 - 534[54.5] - - - - - 1.9 229 1Bag(50PC) 1 PLT9LH-L0 75887463 92.99 SGD
Shipped after 2018-02-26
2.5 - 6.1 - 5.6 - - 13.5 - - 109 - GTS,PTS 4.6 - 2.4 - Weather-resistant nylon 66 80[8.2] - 4.7 - 5.8 - 1.1 22 1Bag(500PC) 1 PLWP1M-D0 75887454 119.99 SGD
Shipped after 2018-03-06
4.8 - 8.6 - 5.6 - - 6.7 - - 368 - - - - - 438-3851 Weather-resistant nylon 66 222[22.7] - - - 8.1 - 1.3 102 1Bag(100PC) 1 PRT4S-C0 75887314 52.99 SGD
Shipped after 2018-02-26
4.7 - 8.1 - 5.6 - - 46.5 - 22.1x45.5 188 - GTS,PTS 27.7 - - 438-2641 Weather-resistant nylon 66 222[22.7] - - - 6.6 - 1.3 44 1Bag(500PC) 1 PL3M2S-D0 75888242 529.99 SGD
Shipped after 2018-02-26
4.8 - 9.5 - 3.8 - M3 screw 4.1 - - 201 - GTS,PTS - - - 438-2714 Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.2 47 1Bag(100PC) 1 PLC2S-S6-C0 75888163 44.99 SGD
In stock
2.5 - 4.6 - 3.9 - - 20.6 - 26.4x19.3 130 - GTS,PTS 27.9 - - 438-2749 Weather-resistant nylon 66 80[8.2] - - - 4.5 - 1.1 22 1Bag(1000PC) 1 PLF1MA-M0 75888084 389.99 SGD
Shipped after 2018-02-26
2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 203 - GTS,PTS 7.9 - - 438-2790 Weather-resistant nylon 66 80[8.2] - - - 4.3 - 0.9 51 1Bag(1000PC) 1 PLM2M-M0 75888032 339.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 146 - Black - - 1.3 - - 4.8 - - 157 - 422-9746 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 38 1Bag(100PC) 1 PLT1.5S-C0 49028086 19.99 SGD
In stock
- -60 to 85deg C - 2352 - Black - - - - - 8.9 - - 1100 - 403-7138 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 330 1Bag(100PC) 1 PLT13H-C0 49028147 309.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 216 - Black - - - - - 7.6 - - 249 - 422-9843 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 64 1Bag(50PC) 1 PLT2.5H-L0 49028201 23.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1027 - Black - - - - - 7.6 - - 249 - 403-7189 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 64 1Bag(250PC) 1 PLT2.5H-TL0 49028217 119.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.4 - - 9.1 - - 206 - GTS,PTS - - - - - 80[8.2] - - - - - 1.9 51 1Bag(250PC) 1 PLT2H-TL30 75887813 109.99 SGD
Shipped after 2018-03-01
3.6 - 6.1 - 4.6 - - 5.2 - - 203 - GTS,PTS - - - 438-3117 - 178[18.2] - - - - - 1.1 51 1Bag(100PC) 1 PLT2I-C30 75887804 21.99 SGD
In stock
- -60 to 85deg C - 1077 - Black - - - - - 4.8 - - 188 - 422-9959 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 48 1Bag(1000PC) 1 PLT2S-M0 49028314 109.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.4 - - 9.1 - - 368 - GTH,PTH - - - - - 534[54.5] - - - - - 1.9 102 1Bag(250PC) 1 PLT4H-TL30 75887637 119.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1880 - Black - - - - - 3.7 - - 368 - 403-7383 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 102 1Bag(1000PC) 1 PLT4I-M0 49028402 429.99 SGD
Shipped after 2018-02-26
4.8 - 8.6 - 5.6 - - 6.7 - - 368 - GTS,PTS - - - - - 222[22.7] - - - - - 1.3 102 1Bag(1000PC) 1 PLT4S-M30 75887594 409.99 SGD
Shipped after 2018-03-01
- -60 to 85deg C - 954 - Black - - - - - 7.6 - - 627 - 403-7537 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 178 1Bag(100PC) 1 PLT7LH-C0 49028524 159.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 8.3 - - 9.4 - - 627 - GTH,PTH - - - - - 534[54.5] - - - - - 1.9 178 1Bag(100PC) 1 PLT7LH-C30 75887524 139.99 SGD
Shipped after 2018-03-01
7.6 - 10.6 - 9.4 - - 18.8 - - 305 - GTH,PTH 12.2 - 2.7 - Weather-resistant nylon 66 534[54.5] - 6.8 - 7.6 - 1.9 76 1Bag(250PC) 1 PLWP2H-TL0 75887445 189.99 SGD
Shipped after 2018-03-06
4.8 - 8.0 - 5.6 - - 6.6 - - 160 - - - - - 438-3737 Weather-resistant nylon 66 222[22.7] - - - 8.1 - 1.3 38 1Bag(100PC) 1 PRT1.5S-C0 75887427 22.99 SGD
Shipped after 2018-02-26
4.8 - 8.4 - 9.4 - - 18.8 - - 132 - - 8.1 - 2.7 - Weather-resistant nylon 66 222[22.7] - 6.4 - 7.6 - 1.3 25 1Bag(500PC) 1 PRWP1S-D0 75887271 199.99 SGD
Shipped after 2018-03-06
- -60 - 85deg C - 119 - Black - - 0.8 - - 2.3 - - 79 - - Weather-resistant nylon 66 - Indoor and outdoor - 80 - UL standard product - 17 1Bag(1000PC) 1 PLT.7M-M0 49028043 24.99 SGD
In stock
2.5 - 6.1 - 3.1 - M2.5 screw 3.9 - - 109 - GTS,PTS - - - - Weather-resistant nylon 66 80[8.2] - - - 13.8 - 1.1 19 1Bag(1000PC) 1 PLC1M-S4-M0 75888206 199.99 SGD
Shipped after 2018-03-06
7.6 - 12.7 - 6.6 - M6 screws 6.7 - - 229 - GTH,PTH - - - 438-2692 Weather-resistant nylon 66 534[54.5] - - - 23.9 - 1.9 51 1Bag(250PC) 1 PLC2H-S25-TL0 75888197 169.99 SGD
Shipped after 2018-02-26
4.8 - 9.5 - 5.1 - M5 screw 4.1 - - 201 - GTS,PTS - - - - Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.2 47 1Bag(1000PC) 1 PLC2S-S10-M0 75888172 359.99 SGD
Shipped after 2018-02-26
7.6 - 12.7 - 6.6 - M6 screws 6.7 - - 384 - GTH,PTH - - - - Weather-resistant nylon 66 534[54.5] - - - 23.9 - 1.9 102 1Bag(250PC) 1 PLC4H-S25-TL0 75888111 219.99 SGD
Shipped after 2018-03-06
2.5 - 4.6 - 3.9 - - 20.6 - 7.9x19.1 109 - GTS,PTS 9.3 - - 438-2765 Weather-resistant nylon 66 80[8.2] - - - 4.5 - 1.1 22 1Bag(100PC) 1 PLF1M-C0 75888075 27.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 741 - Black - - - - - 12.7 - - 869 - 403-7090 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 254 1Bag(25PC) 1 PLT10EH-Q0 49028113 65.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 881 - Black - - - - - 12.7 - - 1019 - 403-7111 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 305 1Bag(25PC) 1 PLT12EH-Q0 49028131 67.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 622 - Black - - - - - 8.9 - - 1100 - 422-9762 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 330 1Bag(25PC) 1 PLT13H-Q0 49028156 81.99 SGD
Shipped after 2018-02-26
2.5 - 4.6 - 3.9 - - 4.3 - - 99 - GTS,PTS - - - 438-2994 - 80[8.2] - - - - - 1.1 22 1Bag(100PC) 1 PLT1M-C30 75887874 6.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 329 - Black - - 1.1 - - 2.5 - - 99 - 422-9801 Weather-resistant nylon 66 - Both indoor and outdoor use. - 80 - UL standard product - 22 1Bag(1000PC) 1 PLT1M-MJ0 49028174 27.99 SGD
In stock
2.5 - 4.6 - 3.9 - - 4.3 - - 203 - GTS,PTS - - - 438-3192 - 80[8.2] - - - - - 1.1 51 1Bag(1000PC) 1 PLT2M-M30 75887761 179.99 SGD
Shipped after 2018-02-26
4.8 - 8.0 - 5.6 - - 6.6 - - 188 - GTS,PTS - - - 438-3257 - 222[22.7] - - - - - 1.3 48 1Bag(1000PC) 1 PLT2S-M30 75887734 129.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 2609 - Black - - - - - 4.8 - - 394 - 403-7332 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 114 1Bag(1000PC) 1 PLT4.5S-M0 49028375 489.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.4 - - 9.1 - - 368 - GTH,PTH - - - 438-3389 - 534[54.5] - - - - - 1.9 102 1Bag(50PC) 1 PLT4H-L0 75887664 26.99 SGD
Shipped after 2018-02-26
8.9 - 14.2 - 8.6 - - 10.3 - - 531 - GTH,PTH - - - 438-3516 - 778[79.4] - - - - - 2.0 152 1Bag(100PC) 1 PLT6H-C0 75887551 139.99 SGD
Shipped after 2018-02-26
8.9 - 14.2 - 8.6 - - 10.3 - - 531 - GTH,PTH - - - - - 778[79.4] - - - - - 2.0 152 1Bag(100PC) 1 PLT6H-C30 75887542 139.99 SGD
Shipped after 2018-03-01
- -60 to 85deg C - 517 - Black - - - - - 8.9 - - 531 - 421-7594 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 152 1Bag(50PC) 1 PLT6H-L0 49028506 76.99 SGD
Shipped after 2018-02-26
12.7 - 20.3 - 10.2 - - 16.8 - - 719 - GS4EH,PPTEH - - - - - 1112[113.5] - - - - - 2.2 20.3 1Bag(100PC) 1 PLT8EH-C0 75887506 219.99 SGD
Shipped after 2018-03-06
4.8 - 8.6 - 5.6 - - 6.7 - - 292 - - - - - 438-3834 Weather-resistant nylon 66 222[22.7] - - - 8.1 - 1.3 76 1Bag(100PC) 1 PRT3S-C0 75887332 43.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.6 - - 10.5 - - 368 - - - - - - Weather-resistant nylon 66 356[36.3] - - - 10.9 - 1.9 102 1Bag(50PC) 1 PRT4H-L0 75887323 39.99 SGD
Shipped after 2018-02-26
4.7 - 8.1 - 5.6 - - 29.7 - 22.1x27.2 188 - GTS,PTS 27.7 - - - Weather-resistant nylon 66 222[22.7] - - - 6.6 - 1.3 44 1Bag(50PC) 1 PL2M2S-L0 75888251 42.99 SGD
Shipped after 2018-03-06
4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 305 - GTS,PTS - - - 438-2731 Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.3 76 1Bag(100PC) 1 PLC3S-S10-C0 75888145 80.99 SGD
Shipped after 2018-02-26
4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 305 - GTS,PTS - - - - Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.3 76 1Bag(1000PC) 1 PLC3S-S10-M0 75888136 699.99 SGD
Shipped after 2018-03-06
2.3 - 4.6 - 2.9 - - 9.4 - - 79 - GTH,PTH - - - 438-2846 - 534[54.5] - - - - - 0.8 - 1Bag(1000PC) 1 PLT.7M-M30 75887953 49.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 2805 - Black - - - - - 12.7 - - 869 - 403-7081 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 254 1Bag(100PC) 1 PLT10EH-C0 49028104 269.99 SGD
Shipped after 2018-02-26
4.8 - 8.6 - 5.6 - - 6.7 - - 249 - GTS,PTS - - - 438-3061 - 222[22.7] - - - - - 1.3 64 1Bag(1000PC) 1 PLT2.5S-M0 75887847 209.99 SGD
Shipped after 2018-02-26
4.8 - 8.0 - 5.6 - - 6.6 - - 188 - GTS,PTS - - - 438-3222 - 222[22.7] - - - - - 1.3 48 1Bag(100PC) 1 PLT2S-C30 75887752 18.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1185 - Black - - - - - 7.6 - - 290 - 403-7294 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 76 1Bag(250PC) 1 PLT3H-TL0 49028332 119.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.4 - - 9.1 - - 290 - GTH,PTH - - - - - 534[54.5] - - - - - 1.9 76 1Bag(250PC) 1 PLT3H-TL30 75887725 119.99 SGD
Shipped after 2018-02-26
3.7 - 6.6 - 4.6 - - 5.6 - - 290 - GTS,PTS - - - 438-3320 - 178[18.2] - - - - - 1.3 76 1Bag(1000PC) 1 PLT3I-M30 75887707 259.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 608 - Black - - - - - 7.6 - - 368 - 403-7341 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 102 1Bag(100PC) 1 PLT4H-C0 49028384 52.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1494 - Black - - - - - 12.7 - - 511 - 403-7405 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 127 1Bag(100PC) 1 PLT5EH-C0 49028436 139.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 8.3 - - 9.4 - - 627 - GTH,PTH - - - 438-3559 - 534[54.5] - - - - - 1.9 178 1Bag(50PC) 1 PLT7LH-L0 75887515 75.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 8.3 - - 9.4 - - 775 - GTH,PTH - - - - - 534[54.5] - - - - - 1.9 229 1Bag(100PC) 1 PLT9LH-C30 75887472 169.99 SGD
Shipped after 2018-03-01
7.6 - 10.6 - 9.4 - - 18.8 - - 305 - GTH,PTH 12.2 - 2.7 - Weather-resistant nylon 66 534[54.5] - 6.8 - 7.6 - 1.9 76 1Bag(250PC) 1 PLWP3H-TL0 75887436 199.99 SGD
Shipped after 2018-03-06
4.8 - 8.0 - 5.6 - - 6.6 - - 160 - - - - - - Weather-resistant nylon 66 222[22.7] - - - 8.1 - 1.3 38 1Bag(1000PC) 1 PRT1.5S-M0 75887411 199.99 SGD
Shipped after 2018-03-06
12.7 - 20.3 - 10.2 - - 16.8 - - 1019 - - - - - - Weather-resistant nylon 66 1112[113.5] - - - - - 2.2 305 1Bag(100PC) 1 PRT12EH-C0 75887393 259.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.6 - - 10.5 - - 213 - - - - - 438-3770 Weather-resistant nylon 66 356[36.3] - - - 10.9 - 1.9 51 1Bag(50PC) 1 PRT2H-L0 75887366 27.99 SGD
Shipped after 2018-02-26
12.7 - 20.3 - 10.2 - - 16.8 - - 511 - - - - - - Weather-resistant nylon 66 1112[113.5] - - - - - 1.9 127 1Bag(100PC) 1 PRT5EH-C0 75887305 129.99 SGD
Shipped after 2018-02-26
2.5 - 6.1 - 3.1 - M2.5 screw 3.9 - - 109 - GTS,PTS - - - 438-2676 Weather-resistant nylon 66 80[8.2] - - - 13.8 - 1.1 19 1Bag(100PC) 1 PLC1M-S4-C0 75888215 19.99 SGD
Shipped after 2018-02-26
4.8 - 9.5 - 5.1 - M5 screw 4.1 - - 201 - GTS,PTS - - - - Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.2 47 1Bag(100PC) 1 PLC2S-S10-C0 75888181 44.99 SGD
Shipped after 2018-03-06
4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 381 - GTS,PTS - - - - Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.3 102 1Bag(100PC) 1 PLC4S-S10-C0 75888102 85.99 SGD
Shipped after 2018-03-06
4.8 - 9.5 - 5.1 - M5 screw 5.6 - - 381 - GTS,PTS - - - - Weather-resistant nylon 66 222[22.7] - - - 19.4 - 1.3 102 1Bag(1000PC) 1 PLC4S-S10-M0 75888093 749.99 SGD
Shipped after 2018-03-06
2.5 - 4.6 - 3.9 - - 24.9 - 6.6x24.1 99 - GTS,PTS 7.9 - - - Weather-resistant nylon 66 80[8.2] - - - 4.3 - 0.9 19 1Bag(1000PC) 1 PLM1M-M0 75888041 219.99 SGD
Shipped after 2018-03-06
- -60 to 85deg C - 59 - Black - - 1.1 - - 3.6 - - 142 - 422-9690 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 35 1Bag(100PC) 1 PLT1.5I-C0 49028052 5.99 SGD
In stock
3.6 - 6.1 - 4.6 - - 9.4 - - 142 - GTH,PTH - - - - - 534[54.5] - - - - - 1.1 35 1Bag(100PC) 1 PLT1.5I-C10 75887944 10.99 SGD
Shipped after 2018-02-26
2.5 - 4.6 - 3.9 - - 4.3 - - 142 - GTH,PTH - - - 438-2919 - 80[8.2] - - - - - 1.1 32 1Bag(100PC) 1 PLT1.5M-C0 75887901 17.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 423 - Black - - - - - 2.5 - - 142 - 403-7057 Weather-resistant nylon 66 - Both indoor and outdoor use. - 80 - UL standard product - 32 1Bag(1000PC) 1 PLT1.5M-M0 49028077 159.99 SGD
Shipped after 2018-02-27
2.5 - 4.6 - 3.9 - - 4.3 - - 203 - GTS,PTS - - - 438-3168 - 80[8.2] - - - - - 1.1 51 1Bag(100PC) 1 PLT2M-C0 75887786 19.99 SGD
Shipped after 2018-02-26
3.7 - 6.6 - 4.6 - - 5.6 - - 368 - GTS,PTS - - - - - 178[18.2] - - - - - 1.3 102 1Bag(1000PC) 1 PLT4I-M30 75887621 399.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 271 - Black - - - - - 4.8 - - 368 - 421-7535 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 102 1Bag(100PC) 1 PLT4S-C0 49028411 52.99 SGD
Shipped after 2018-02-27
4.8 - 8.6 - 5.6 - - 6.7 - - 368 - GTS,PTS - - - - - 222[22.7] - - - - - 1.3 102 1Bag(100PC) 1 PLT4S-C30 75887612 50.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 924 - Black - - - - - 8.9 - - 450 - 403-7421 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 127 1Bag(100PC) 1 PLT5H-C0 49028445 84.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 297 - Black - - - - - 4.8 - - 445 - 421-7578 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 127 1Bag(100PC) 1 PLT5S-C0 49028463 62.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 589 - Black - - - - - 12.7 - - 719 - 403-7545 Weather-resistant nylon 66 - Both indoor and outdoor use. - 1112 - UL standard product - 203 1Bag(25PC) 1 PLT8EH-Q0 49028533 56.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 386 - Black - - - - - 8.9 - - 777 - 403-7561 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 229 1Bag(25PC) 1 PLT8H-Q0 49028567 60.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1080 - Black - - - - - 7.6 - - 701 - 403-7588 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 203 1Bag(100PC) 1 PLT8LH-C0 49028576 159.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 567 - Black - - - - - 7.6 - - 701 - 403-7596 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 203 1Bag(50PC) 1 PLT8LH-L0 49028585 81.99 SGD
Shipped after 2018-02-26
3.4 - 8.5 - 4.4 - M4 screw 4.2 - - 155 - GTS,PTS - - - - Weather-resistant nylon 66 178[18.2] - - - 17.6 - 1.1 32 1Bag(100PC) 1 PLC1.5I-S8-C0 75888233 22.99 SGD
Shipped after 2018-02-26
3.4 - 8.5 - 4.4 - M4 screw 4.2 - - 155 - GTS,PTS - - - - Weather-resistant nylon 66 178[18.2] - - - 17.6 - 1.1 32 1Bag(1000PC) 1 PLC1.5I-S8-M0 75888224 199.99 SGD
Shipped after 2018-02-26
3.6 - 6.1 - 4.6 - - 9.1 - - 142 - GTH,PTH - - - 438-2871 - 534[54.5] - - - - - 1.1 35 1Bag(1000PC) 1 PLT1.5I-M30 75887917 81.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 123 - Black - - - - - 4.8 - - 122 - 422-9827 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 25 1Bag(100PC) 1 PLT1S-C0 49028183 19.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 216 - Black - - - - - 4.8 - - 292 - 421-7489 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 76 1Bag(100PC) 1 PLT3S-C0 49028357 35.99 SGD
Shipped after 2018-03-01
4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - 438-3346 - 222[22.7] - - - - - 1.3 76 1Bag(100PC) 1 PLT3S-C30 75887691 29.99 SGD
Shipped after 2018-02-26
4.8 - 8.6 - 5.6 - - 6.7 - - 292 - GTS,PTS - - - 438-3362 - 222[22.7] - - - - - 1.3 76 1Bag(1000PC) 1 PLT3S-M0 75887682 259.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 2623 - Black - - - - - 4.8 - - 368 - 403-7391 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 102 1Bag(1000PC) 1 PLT4S-M0 49028427 439.99 SGD
Shipped after 2018-02-26
8.9 - 14.2 - 8.6 - - 10.3 - - 450 - GTH,PTH - - - - - 778[79.4] - - - - - 2.0 127 1Bag(100PC) 1 PLT5H-C30 75887576 80.99 SGD
Shipped after 2018-03-01
- -60 to 85deg C - 476 - Black - - - - - 8.9 - - 450 - 421-7551 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 127 1Bag(50PC) 1 PLT5H-L0 49028454 42.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1202 - Black - - - - - 7.6 - - 775 - 403-7626 Weather-resistant nylon 66 - Both indoor and outdoor use. - 534 - UL standard product - 229 1Bag(100PC) 1 PLT9LH-C0 49028603 179.99 SGD
Shipped after 2018-02-26
4.8 - 8.0 - 5.6 - - 6.6 - - 188 - - - - - 438-3796 Weather-resistant nylon 66 222[22.7] - - - 8.1 - 1.3 48 1Bag(100PC) 1 PRT2S-C0 75887357 26.99 SGD
Shipped after 2018-02-26
3.7 - 6.6 - 4.6 - - 5.6 - - 290 - GTS,PTS - - - 438-3303 - 178[18.2] - - - - - 1.3 76 1Bag(100PC) 1 PLT3I-C0 75887716 26.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 1528 - Black - - - - - 3.7 - - 290 - 403-7308 Weather-resistant nylon 66 - Both indoor and outdoor use. - 178 - UL standard product - 76 1Bag(1000PC) 1 PLT3I-M0 49028341 269.99 SGD
Shipped after 2018-02-26
- -60 to 85deg C - 284 - Black - - - - - 4.8 - - 394 - 421-7501 Weather-resistant nylon 66 - Both indoor and outdoor use. - 222 - UL standard product - 114 1Bag(100PC) 1 PLT4.5S-C0 49028366 58.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.4 - - 9.1 - - 368 - GTH,PTH - - - - - 534[54.5] - - - - - 1.9 102 1Bag(250PC) 1 PLT4H-TL0 75887655 119.99 SGD
Shipped after 2018-03-06
- -60 to 85deg C - 1544 - Black - - - - - 8.9 - - 777 - 403-7553 Weather-resistant nylon 66 - Both indoor and outdoor use. - 778 - UL standard product - 229 1Bag(100PC) 1 PLT8H-C0 49028542 179.99 SGD
Shipped after 2018-02-26
8.9 - 14.2 - 8.6 - - 10.3 - - 777 - GTH,PTH - - - - - 778[79.4] - - - - - 2.0 229 1Bag(100PC) 1 PLT8H-C30 75887497 169.99 SGD
Shipped after 2018-03-01
12.7 - 20.3 - 10.2 - - 16.8 - - 869 - - - - - - Weather-resistant nylon 66 1112[113.5] - - - - - 2.2 254 1Bag(100PC) 1 PRT10EH-C0 75887402 229.99 SGD
Shipped after 2018-03-06
4.8 - 8.0 - 5.6 - - 6.6 - - 122 - - - - - 438-3753 Weather-resistant nylon 66 222[22.7] - - - 8.1 - 1.3 25 1Bag(100PC) 1 PRT1S-C0 75887384 19.99 SGD
Shipped after 2018-02-26
7.6 - 12.2 - 7.6 - - 10.5 - - 290 - - - - - 438-3818 Weather-resistant nylon 66 356[36.3] - - - 10.9 - 1.9 76 1Bag(50PC) 1 PRT3H-L0 75887341 36.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Packing of goods
5
From Japan
On 2015-06-10 16:02:42
no problem
This review is about item#49028061.
Used for installation of monkey harm prevention fence outdoors
3
From Japan
On 2015-04-29 23:02:42
The price is high though weather resistance, but I bought it. We used it as normal because we do not know how satisfied you are when the date and time are not good.
This review is about item#75887646.
Garden netting
3
From Japan
On 2013-11-26 13:24:48
Easy to use
This review is about item#49028393.

Related Products