Buy more than* S$200* and get FREE SHIPPING

Heat Shrink Tubing

Purpose
Indoor. Protection and insulation of equipment internal wiring, terminal processing, to identify.
2014 TRUSCO Published Page
1-2530
Shrinking Ratio
50% (120 deg C when heated)
Withstand Voltage
600V
Operating temperature Limits
-55 to 135deg C
Length (m)
0.152
Color
Yellow/Green
Material
Polyolefin
Specification
MIL Standard: AMS-DTL-23053 UL, CSA approved
...see all
Product Options
ADD TO CART
Weight (g) Set Contents TRUSCO Part Number Inner Diameter Before Contracting (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Set Contents TRUSCO Part Number Inner Diameter Before Contracting (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 Two each in three sizes 404-5564 9.5,12.7,19.1 1Bag(8PC) 1 HSTT-YK2-45 49027395 20.98 SGD
In stock
90 Two each 4 size 404-5556 3.2,4.7,6.4,9.5 1Bag(14PC) 1 HSTT-YK1-45 49027386 21.16 SGD
In stock
ADD TO CART

Related Products